Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07150.013.0100 Socket Cap Screw Button 6-32 x 1 - Pack Of 100 | AB7CZC 22TY25

APPROVED VENDOR U07150.013.0100 Socket Head Cap Screw, 6-32 Thread Size, Button, 1 In Lg., 0.073 In Head Ht., Steel, 100 Pk

Item: AB7CZC Model: U07150.013.0100Cross Ref: 22TY25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/64"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C44
Head Dia.1/4"
Head Height0.073"
Head TypeButton
Length1"
MaterialSteel
Min. Tensile Strength145000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length1"
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07150.019.0200 Socket Cap Screw Button 10-24 x 2 - Pack Of 100 | AB7CQQ 22TW51 U07150.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"145000 psiRockwell C37-C45100€16.12
APPROVED VENDOR U07150.031.0100 Socket Cap Screw Button 5/16-18 x 1 - Pack Of 50 | AB7CQR 22TW52 U07150.031.01005/16"-18Fully Threaded3/16"0.547"0.166"1"145000 psiRockwell C37-C4550€15.25
APPROVED VENDOR U07150.037.0150 Socket Cap Screw Button 3/8-16 x 1-1/2 - Pack Of 25 | AB7CQU 22TW54 U07150.037.01503/8"-16Fully Threaded7/32"0.656"0.199"1 1/2"145000 psiRockwell C37-C4525€14.30
APPROVED VENDOR U07150.050.0075 Socket Cap Screw Button 1/2-13 x 3/4 - Pack Of 10 | AB7CQW 22TW56 U07150.050.00751/2"-13Fully Threaded5/16"7/8"0.265"3/4"145000 psiRockwell C37-C4510€10.00
APPROVED VENDOR U07150.050.0100 Socket Cap Screw Button 1/2-13 x 1 - Pack Of 10 | AB7CQX 22TW57 U07150.050.01001/2"-13Fully Threaded5/16"7/8"0.265"1"145000 psiRockwell C37-C4510€9.62
APPROVED VENDOR U07150.050.0125 Socket Cap Screw Button 1/2-13 x 1-1/4 - Pack Of 10 | AB7CRC 22TW62 U07150.050.01251/2"-13Fully Threaded5/16"7/8"0.265"1 1/4"145000 psiRockwell C37-C4510€9.32
APPROVED VENDOR U07150.050.0150 Socket Cap Screw Button 1/2-13 x 1-1/2 - Pack Of 10 | AB7CRD 22TW63 U07150.050.01501/2"-13Fully Threaded5/16"7/8"0.265"1 1/2"145000 psiRockwell C37-C4510€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07150.013.0100 Socket Head Cap Screw, 6-32 Thread Size, Button, 1 In Lg., 0.073 In Head Ht., Steel, 100 Pk
€12.31 /unit