Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07111.075.0075 Shoulder Screw Knurled 5/8-11 x 3/4 Length | AA9BZG 1CE12

APPROVED VENDOR U07111.075.0075 Shoulder Screw, 5/8 In - 11 Thread Size, 3/4 In Shoulder Lg., 1/2 In Head Ht., 1 In Head Dia., Pln

Item: AA9BZG Model: U07111.075.0075Cross Ref: 1CE12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size3/8"
Drive TypeHex Socket
FinishPlain
HardnessRockwell 32-43
Head Dia.1"
Head Height1/2"
Head TextureKnurled
MaterialAlloy Steel
Min. Tensile Strength140000 psi
Shoulder Dia.3/4"
Shoulder Length3/4"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length7/8"
Thread Size5/8"-11
TypeStandard
Dimensional StandardsASME B18.3
Display Qty1
Head Diameter1"
Head TypeStandard
Precision ScrewNo
Rockwell HardnessC32 to C43
Shear Strength84000 psi
Shoulder Diameter3/4"
Shoulder Diameter Tolerance0.004" to 0"
Tensile Strength140000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.1332
Ship height (cm)3.05
Ship length (cm)6.6
Ship width (cm)4.57
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U07111.025.0025 Shoulder Screw 10-24 x 1/4 Length - PK25 | AA9BNZ 1CA69 U07111.025.0025#10-241/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€11.08
APPROVED VENDOR U07111.025.0062 Shoulder Screw 10-24 x 5/8 Length - PK25 | AA9BPA 1CA71 U07111.025.0062#10-245/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€13.28
APPROVED VENDOR U07111.025.0087 Shoulder Screw 10-24 x 7/8 Length - PK10 | AA9BPB 1CA73 U07111.025.0087#10-247/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€4.91
APPROVED VENDOR U07111.025.0175 Shoulder Screw 10-24 x 1 3/4 Length - PK10 | AA9BPC 1CA75 U07111.025.0175#10-241 3/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€13.09
APPROVED VENDOR U07111.025.0200 Shoulder Screw 10-24 x 2 Length - PK10 | AA9BPD 1CA77 U07111.025.0200#10-242"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.36
APPROVED VENDOR U07111.025.0225 Shoulder Screw 10-24 x 2 1/4 Length - PK10 | AA9BPE 1CA79 U07111.025.0225#10-242 1/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.56
APPROVED VENDOR U07111.025.0250 Shoulder Screw 10-24 x 2 1/2 Length - PK10 | AA9BPF 1CA81 U07111.025.0250#10-242 1/2"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07111.075.0075 Shoulder Screw, 5/8 In - 11 Thread Size, 3/4 In Shoulder Lg., 1/2 In Head Ht., 1 In Head Dia., Pln
€6.92 /unit