Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 907266-PG Socket Cap Screw With Patch 7/16-20x1 - Pack Of 100 | AA4TRA 13D660

KERR LAKESIDE 43F100KCS Socket Head Cap Screw with Patch, 7/16 In - 20 Thread Size, Cyl., 1 In Lg., Steel, 100 Pk

Item: AA4TRA Model: 43F100KCSCross Ref: 13D660
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw with Patch
Drive Size3/8"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell 39-45
Head Dia.0.656"
Head Height0.437"
Head TypeCylindrical
Length1"
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range0°F to +250°F
Thread DirectionRight Hand
Thread Length1"
Thread Size7/16"-20
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Alloy Steel
Head Diameter0.656"
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length1"
Screw Length1"
Tensile Strength180000 psi

Shipping Info:

Ship weight (kg) 2.997
Ship height (cm)9.14
Ship length (cm)13.97
Ship width (cm)12.19
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR M07000.060.0008 Socket Cap Screw Standard M6-1x8 - Pack Of 100 | AA9WCU 1GEG5 M07000.060.0008M6 x 1Fully Threaded5 mm10 mm6 mm8 mm176000 psiRockwell C39-C44100€16.52
APPROVED VENDOR M07000.060.0014 Socket Cap Screw Standard M6-1x14 - Pack Of 100 | AA9WCV 1GEG6 M07000.060.0014M6 x 1Fully Threaded5 mm10 mm6 mm14 mm176000 psiRockwell C39-C44100€11.08
APPROVED VENDOR U07000.007.0018 Socket Cap Screw Standard 1-64 x 3/16 - Pack Of 100 | AB8LHQ 26KT24 U07000.007.0018#1-64Fully Threaded1/16"1/8"1/16"3/16"170000 psiRockwell C37-C45100€30.48
APPROVED VENDOR U07000.007.0025 Socket Cap Screw Standard 1-64 x 1/4 - Pack Of 100 | AB8LHR 26KT25 U07000.007.0025#1-64Fully Threaded1/16"1/8"1/16"1/4"170000 psiRockwell C37-C45100€32.76
APPROVED VENDOR U07000.007.0031 Socket Cap Screw Standard 1-64 x 5/16 - Pack Of 100 | AB8LHT 26KT26 U07000.007.0031#1-64Fully Threaded1/16"1/8"1/16"5/16"170000 psiRockwell C37-C45100€29.64
APPROVED VENDOR U07000.007.0037 Socket Cap Screw Standard 1-64 x 3/8 - Pack Of 100 | AB8LHU 26KT27 U07000.007.0037#1-64Fully Threaded1/16"1/8"1/16"3/8"170000 psiRockwell C37-C45100€31.36
APPROVED VENDOR U07000.007.0050 Socket Cap Screw Standard 1-64 x 1/2 - Pack Of 100 | AB8LHV 26KT28 U07000.007.0050#1-64Fully Threaded1/16"1/8"1/16"1/2"170000 psiRockwell C37-C45100€30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 43F100KCS Socket Head Cap Screw with Patch, 7/16 In - 20 Thread Size, Cyl., 1 In Lg., Steel, 100 Pk
€122.73 /pack