Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.075.0700 Hex Cap Screw Grade 8 3/4-16 x 7 | AB7AWL 22TJ74

APPROVED VENDOR U04160.075.0700 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 7 In Lg., 15/32 In Head Ht., Gr. 8, Fine

Item: AB7AWL Model: U04160.075.0700Cross Ref: 22TJ74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length7"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2"
Thread Size3/4"-16
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length7"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length7"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04160.075.0275 Hex Cap Screw Grade 8 3/4-16 x 2-3/4 Pk5 | AA8RNE 19NR76 U04160.075.0275Partially ThreadedRockwell C33-C39Right HandHex3/4"-16SteelBlack OxideFine5€19.87
APPROVED VENDOR U04160.075.0350 Hex Cap Screw Grade 8 3/4-16 x 3-1/2 Pk5 | AA8RNF 19NR77 U04160.075.0350Partially ThreadedRockwell C33-C39Right HandHex3/4"-16SteelBlack OxideFine5€21.31
NUCOR 452570-PG Hex Cap Screw Grade 8 3/4-16 x 5-1/2 Pk5 | AB3DWN 1RMX4 N04160.075.0550Partially ThreadedRockwell C33-C39Right HandHex3/4"-16SteelBlack OxideFine5€46.54
NUCOR 452572-PG Hex Cap Screw Grade 8 3/4-16 x 6 Pk5 | AB3DWP 1RMX5 N04160.075.0600Partially ThreadedRockwell C33-C39Right HandHex3/4"-16SteelBlack OxideFine5€42.93
APPROVED VENDOR U04160.075.0150 Hex Cap Screw Grade 8 3/4-16 x 1-1/2 - Pack Of 10 | AB7AWF 22TJ66 U04160.075.0150Fully ThreadedRockwell C33Right HandHex3/4"-16SteelBlack OxideFine10€36.53
APPROVED VENDOR U04160.075.0175 Hex Cap Screw Grade 8 3/4-16 x 1-3/4 - Pack Of 10 | AB7AWG 22TJ67 U04160.075.0175Fully ThreadedRockwell C33Right HandHex3/4"-16SteelBlack OxideFine10€24.99
APPROVED VENDOR U04160.075.0425 Hex Cap Screw Grade 8 3/4-16 x 4-1/4 Pk5 | AB7AWH 22TJ68 U04160.075.0425Partially ThreadedRockwell C33Right HandHex3/4"-16SteelBlack OxideFine5€63.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.075.0700 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 7 In Lg., 15/32 In Head Ht., Gr. 8, Fine
€13.81 /unit