Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.043.0550 Hex Cap Screw Grade 8 7/16-20 x 5-1/2 - Pack Of 10 | AB8BGX 25CR72

APPROVED VENDOR U04160.043.0550 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 5 1/2 In Lg., 9/32 In Head Ht., Gr. 8, Blk Oxide, 10 Pk

Item: AB8BGX Model: U04160.043.0550Cross Ref: 25CR72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height9/32"
Head TypeHex
Head Width5/8"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-20
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/8"
Overall Length5 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.111
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04160.043.0200 Hex Cap Screw Grade 8 7/16-20 x 2 - Pack Of 25 | AA8RMY 19NR70 U04160.043.0200Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelBlack OxideFine25€21.60
APPROVED VENDOR U04160.043.0400 Hex Cap Screw Grade 8 7/16-20 x 4 - Pack Of 10 | AA8RMZ 19NR71 U04160.043.0400Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelBlack OxideFine10€18.75
APPROVED VENDOR U04160.043.0125 Hex Cap Screw Grade 8 7/16-20 x 1-1/4 - Pack Of 25 | AB7AVG 22TJ34 U04160.043.0125Fully ThreadedRight HandHex-7/16"-20SteelBlack OxideFine25€16.13
APPROVED VENDOR U04160.043.0250 Hex Cap Screw Grade 8 7/16-20 x 2-1/2 - Pack Of 10 | AB7AVH 22TJ35 U04160.043.0250Partially ThreadedRight HandHex-7/16"-20SteelBlack OxideFine10€12.28
APPROVED VENDOR U04160.043.0100 Hex Cap Screw Grade 8 7/16-20 x 1 - Pack Of 25 | AB7HKX 23LA56 U04160.043.0100Fully ThreadedRight HandHexRockwell C33-C397/16"-20SteelBlack OxideFine25€14.98
APPROVED VENDOR U04160.043.0075 Hex Cap Screw Grade 8 7/16-20 x 3/4 - Pack Of 25 | AB8BGR 25CR67 U04160.043.0075Fully ThreadedRight HandHexRockwell C33-C397/16"-20SteelBlack OxideFine25€13.66
APPROVED VENDOR U04160.043.0225 Hex Cap Screw Grade 8 7/16-20 x 2-1/4 - Pack Of 10 | AB8BGT 25CR68 U04160.043.0225Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelBlack OxideFine10€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.043.0550 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 5 1/2 In Lg., 9/32 In Head Ht., Gr. 8, Blk Oxide, 10 Pk
€28.16 /pack