Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.037.0087 Hex Cap Screw Grade 8 3/8-24 x 7/8 - Pack Of 50 | AB8BGN 25CR63

APPROVED VENDOR U04160.037.0087 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 7/8 In Lg., 15/64 In Head Ht., Gr. 8, Fine, 50 Pk

Item: AB8BGN Model: U04160.037.0087Cross Ref: 25CR63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/64"
Head TypeHex
Head Width9/16"
Length7/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size3/8"-24
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length7/8"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length7/8"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8978
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452176-PG Hex Cap Screw Grade 8 3/8-24 x 3/4 - Pack Of 50 | AB3DVR 1RMT1 N04160.037.0075Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€20.23
NUCOR 452180-PG Hex Cap Screw Grade 8 3/8-24 x 1 - Pack Of 50 | AB3DVT 1RMT2 N04160.037.0100Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€25.03
NUCOR 452210-PG Hex Cap Screw Grade 8 3/8-24 x 5 - Pack Of 10 | AB3DVU 1RMT3 N04160.037.0500Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€26.40
NUCOR 452211-PG Hex Cap Screw Grade 8 3/8-24 x 5-1/2 - Pack Of 10 | AB3DVV 1RMT4 N04160.037.0550Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€23.40
NUCOR 452212-PG Hex Cap Screw Grade 8 3/8-24 x 6 - Pack Of 10 | AB3DVW 1RMT5 N04160.037.0600Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€27.17
APPROVED VENDOR U04160.037.0175 Hex Cap Screw Grade 8 3/8-24 x 1-3/4 - Pack Of 50 | AB7AUZ 22TJ27 U04160.037.0175Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine50€24.32
APPROVED VENDOR U04160.037.0350 Hex Cap Screw Grade 8 3/8-24 x 3-1/2 - Pack Of 25 | AB7AVA 22TJ28 U04160.037.0350Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine25€26.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.037.0087 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 7/8 In Lg., 15/64 In Head Ht., Gr. 8, Fine, 50 Pk
€22.34 /pack