Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04122.031.0001 Hex Nut Grade 8 5/16-18 - Pack Of 100 | AC9KZA 3HED5

APPROVED VENDOR U04122.031.0001 Hex Nut, 5/16 In - 18 Thread Size, Steel, 17/64 In Ht., 1/2 In Wd., Yellow Zn Plated, 100 Pk

Item: AC9KZA Model: U04122.031.0001Cross Ref: 3HED5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishYellow Zinc Plated
HardnessRockwell C33-C39
Height17/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
Width1/2"
Hex Height17/64"
Hex TypeStandard Hex
Hex Width1/2"
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)12.7
Ship length (cm)1.27
Ship width (cm)16.99
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U04122.043.0001 Hex Nut Grade 8 7/16-14 - Pack Of 50 | AA4JRR 12P569 U04122.043.00017/16"-14Class 8Coarse3/8"Rockwell C33-C39Standard HexRight Hand50€11.12
APPROVED VENDOR U04181.043.0002 Hex Nut Grade 8 7/16-20 - Pack Of 50 | AA4JRT 12P570 U04181.043.00027/16"-20Class 8Fine/Special3/8"Rockwell C33-C39Standard HexRight Hand50€9.62
APPROVED VENDOR U04122.056.0001 Hex Nut Grade 8 9/16-12 - Pack Of 25 | AA4JRU 12P571 U04122.056.00019/16"-12Class 8Coarse31/64"Rockwell C33-C39Standard HexRight Hand25€8.99
APPROVED VENDOR U04181.056.0002 Hex Nut Grade 8 9/16-18 - Pack Of 25 | AA4JRV 12P572 U04181.056.00029/16"-18Class 8Fine/Special31/64"Rockwell C33-C39Standard HexRight Hand25€8.20
APPROVED VENDOR U04122.075.0001 Hex Nut Grade 8 3/4-10 - Pack Of 20 | AA4JRW 12P573 U04122.075.00013/4"-10Class 8Coarse41/64"Rockwell C33-C39Standard HexRight Hand20€17.58
APPROVED VENDOR U04181.075.0002 Hex Nut Grade 8 3/4-16 - Pack Of 20 | AA4JRX 12P574 U04181.075.00023/4"-16Class 8Fine/Special41/64"Rockwell C33-C39Standard HexRight Hand20€21.05
APPROVED VENDOR U04122.087.0001 Hex Nut Grade 8 7/8-9 - Pack Of 10 | AA4JRY 12P575 U04122.087.00017/8"-9Class 8Coarse3/4"Rockwell C33-C39Standard HexRight Hand10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04122.031.0001 Hex Nut, 5/16 In - 18 Thread Size, Steel, 17/64 In Ht., 1/2 In Wd., Yellow Zn Plated, 100 Pk
€11.69 /unit