Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.150.0750 Hex Cap Screw Grade 8 1-1/2-6 x 7-1/2 | AB8BFU 25CR45

APPROVED VENDOR U04104.150.0750 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 7 1/2 In Lg., 15/16 In Head Ht., Coarse, Yellow Zn Plated

Item: AB8BFU Model: U04104.150.0750Cross Ref: 25CR45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length7 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3 1/2"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length7 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3 1/2"
Overall Length7 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.101
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04104.150.0300 Hex Cap Screw Grade 8 1-1/2-6 x 3 | AB8BFJ 25CR36 U04104.150.0300Fully ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€17.38
APPROVED VENDOR U04104.150.0350 Hex Cap Screw Grade 8 1-1/2-6 x 3-1/2 | AB8BFK 25CR37 U04104.150.0350Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€24.68
APPROVED VENDOR U04104.150.0400 Hex Cap Screw Grade 8 1-1/2-6 x 4 | AB8BFL 25CR38 U04104.150.0400Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€22.47
APPROVED VENDOR U04104.150.0450 Hex Cap Screw Grade 8 1-1/2-6 x 4-1/2 | AB8BFM 25CR39 U04104.150.0450Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€20.31
APPROVED VENDOR U04104.150.0500 Hex Cap Screw Grade 8 1-1/2-6 x 5 | AB8BFN 25CR40 U04104.150.0500Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€23.78
APPROVED VENDOR U04104.150.0550 Hex Cap Screw Grade 8 1-1/2-6 x 5-1/2 | AB8BFP 25CR41 U04104.150.0550Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€24.02
APPROVED VENDOR U04104.150.0600 Hex Cap Screw Grade 8 1-1/2-6 x 6 | AB8BFQ 25CR42 U04104.150.0600Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€26.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.150.0750 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 7 1/2 In Lg., 15/16 In Head Ht., Coarse, Yellow Zn Plated
€122.34 /unit