Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.150.0600 Hex Cap Screw Grade 8 1-1/2-6 x 6 | AB8BFQ 25CR42

APPROVED VENDOR U04104.150.0600 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 6 In Lg., 15/16 In Head Ht., Gr. 8

Item: AB8BFQ Model: U04104.150.0600Cross Ref: 25CR42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.7541
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04104.150.0300 Hex Cap Screw Grade 8 1-1/2-6 x 3 | AB8BFJ 25CR36 U04104.150.0300Fully ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€17.38
APPROVED VENDOR U04104.150.0350 Hex Cap Screw Grade 8 1-1/2-6 x 3-1/2 | AB8BFK 25CR37 U04104.150.0350Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€24.68
APPROVED VENDOR U04104.150.0400 Hex Cap Screw Grade 8 1-1/2-6 x 4 | AB8BFL 25CR38 U04104.150.0400Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€22.47
APPROVED VENDOR U04104.150.0450 Hex Cap Screw Grade 8 1-1/2-6 x 4-1/2 | AB8BFM 25CR39 U04104.150.0450Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€20.31
APPROVED VENDOR U04104.150.0500 Hex Cap Screw Grade 8 1-1/2-6 x 5 | AB8BFN 25CR40 U04104.150.0500Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€23.78
APPROVED VENDOR U04104.150.0550 Hex Cap Screw Grade 8 1-1/2-6 x 5-1/2 | AB8BFP 25CR41 U04104.150.0550Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€24.02
APPROVED VENDOR U04104.150.0650 Hex Cap Screw Grade 8 1-1/2-6 x 6-1/2 | AB8BFR 25CR43 U04104.150.0650Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelYellow Zinc PlatedCoarse€74.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.150.0600 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 6 In Lg., 15/16 In Head Ht., Gr. 8
€36.29 /unit