Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.150.0350 Hex Cap Screw Grade 8 1-1/2-6 x 3-1/2 | AB7AMT 22TG77

APPROVED VENDOR U04100.150.0350 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 3 1/2 In Lg., 1 5/16 In Head Ht.

Item: AB7AMT Model: U04100.150.0350Cross Ref: 22TG77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
Head Height1 5/16"
Head TypeHex
Head Width2 1/4"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.1646
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.150.0300 Hex Cap Screw Grade 8 1-1/2-6 x 3 | AB7AMR 22TG76 U04100.150.0300Fully ThreadedRight HandHex-1 1/2"-6SteelBlack OxideCoarse1€15.45
APPROVED VENDOR U04100.150.0450 Hex Cap Screw Grade 8 1-1/2-6 x 4-1/2 | AB7AMU 22TG78 U04100.150.0450Partially ThreadedRight HandHex-1 1/2"-6SteelBlack OxideCoarse1€17.88
APPROVED VENDOR U04100.150.0800 Hex Cap Screw Grade 8 1-1/2-6 x 8 | AB7AMV 22TG79 U04100.150.0800Partially ThreadedRight HandHex-1 1/2"-6SteelBlack OxideCoarse1€30.10
APPROVED VENDOR U04100.150.0900 Hex Cap Screw Grade 8 1-1/2-6 x 9 | AB7AMW 22TG80 U04100.150.0900Partially ThreadedRight HandHex-1 1/2"-6SteelBlack OxideCoarse1€33.32
APPROVED VENDOR U04100.150.1000 Hex Cap Screw Grade 8 1-1/2-6 x 10 | AB7AMX 22TG81 U04100.150.1000Partially ThreadedRight HandHex-1 1/2"-6SteelBlack OxideCoarse1€43.66
APPROVED VENDOR U04100.150.0400 Hex Cap Screw Grade 8 1-1/2-6 x 4 | AB8BAL 25CP22 U04100.150.0400Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelBlack OxideCoarse1€16.61
APPROVED VENDOR U04100.150.0500 Hex Cap Screw Grade 8 1-1/2-6 x 5 | AB8BAM 25CP23 U04100.150.0500Partially ThreadedRight HandHexRockwell C33-C391 1/2"-6SteelBlack OxideCoarse1€20.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.150.0350 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 3 1/2 In Lg., 1 5/16 In Head Ht.
€29.94 /unit