BANJO M200BSP Flange, With Male BSP, Size 2 Inch | BW8JBZ

BANJO FITTINGS M200BSP Manifold Flange, 2 Inch X 2 Inch Female Thread

Item: BW8JBZ Model: M200BSP
Limited Availability
€6.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Max. Operating Pressure300 psi
Size2"
StyleBSP Thread
Thread TypeBSP
TypeFittings

Shipping Info:

Ship weight (kg) 0.117

Product Variants

ProductModelTypeSizeStyleMax. Operating PressureThread TypeAngleFitting MaterialMax. PressurePrice
BANJO M100FISO Manifold Flange, 1 Inch Manifold x 1 Inch ISO Female Thread | BW8AQH M100FISO--------€2.34
RFQ
BANJO M100075FPT Flange, Female Thread, Size 3/4 Inch | BW8BPM M100075FPTFittings1"FNPT300 psiFNPT---€2.42
BANJO M100050FPT Flange, Female Thread, Size 1/2 Inch | BW8BPU M100050FPTFittings1"FNPT300 psiFNPT---€2.42
BANJO M100FPT Flange, Female Thread, Size 1 Inch | BW8FRA M100FPTFittings1"FNPT300 psiFNPT---€4.50
BANJO M100BSP Flange, Male BSP, Size 1 Inch | BW8HXP M100BSPFittings1"BSP Thread300 psiBSP---€5.94
BANJO M220BSP Full Port Flange, Male BSP, Size 2 Inch | BW8JCB M220BSPFittings2"BSP Thread300 psiBSP---€6.16
BANJO M101GSA Flange, With PVC Glue Socket Fitting, Size 1 Inch | BW8LDD M101GSAFittings1"PVC Glue Socket----300 psi€15.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M200BSP Manifold Flange, 2 Inch X 2 Inch Female Thread
€6.36 /unit