Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.050.0350 Hex Cap Screw Grade 8 1/2-13 x 3-1/2 - Pack Of 10 | AB9NLJ 2EE34

APPROVED VENDOR U04100.050.0350 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., 5/16 In Head Ht., Gr. 8, Coarse, 10 Pk

Item: AB9NLJ Model: U04100.050.0350Cross Ref: 2EE34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.022
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginCN

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U04100.050.0125 Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AA2DQF 10E544 U04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€13.67
APPROVED VENDOR U04100.050.0550 Hex Cap Screw Grade 8 1/2-13 x 5-1/2 Pk5 | AA8RNA 19NR72 U04100.050.0550Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€14.32
APPROVED VENDOR U04100.050.0600 Hex Cap Screw Grade 8 1/2-13 x 6 Pk5 | AA8RNB 19NR73 U04100.050.0600Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€15.42
NUCOR 452290-PG Hex Cap Screw Grade 8 1/2-13 x 3/4 - Pack Of 25 | AB3DRX 1RMC4 N04100.050.0075Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€18.46
NUCOR 452294-PG Hex Cap Screw Grade 8 1/2-13 x 1 - Pack Of 25 | AB3DRY 1RMC5 N04100.050.0100Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€25.94
NUCOR 452296-PG Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AB3DRZ 1RMC6 N04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€22.48
NUCOR 452328-PG Hex Cap Screw Grade 8 1/2-13 x 6-1/2 Pk5 | AB3DTA 1RMC7 N04100.050.0650Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€19.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.050.0350 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., 5/16 In Head Ht., Gr. 8, Coarse, 10 Pk
€11.72 /unit