Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452328-PG Hex Cap Screw Grade 8 1/2-13 x 6-1/2 Pk5 | AB3DTA 1RMC7

NUCOR N04100.050.0650 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 6 1/2 In Lg., 5/16 In Head Ht., Gr. 8, FT, 5 Pk

Item: AB3DTA Model: N04100.050.0650Cross Ref: 1RMC7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length6 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length6 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length6 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length6 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.868
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)7.62
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U04100.050.0125 Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AA2DQF 10E544 U04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€13.67
APPROVED VENDOR U04100.050.0550 Hex Cap Screw Grade 8 1/2-13 x 5-1/2 Pk5 | AA8RNA 19NR72 U04100.050.0550Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€14.32
APPROVED VENDOR U04100.050.0600 Hex Cap Screw Grade 8 1/2-13 x 6 Pk5 | AA8RNB 19NR73 U04100.050.0600Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€15.42
NUCOR 452290-PG Hex Cap Screw Grade 8 1/2-13 x 3/4 - Pack Of 25 | AB3DRX 1RMC4 N04100.050.0075Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€18.46
NUCOR 452294-PG Hex Cap Screw Grade 8 1/2-13 x 1 - Pack Of 25 | AB3DRY 1RMC5 N04100.050.0100Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€25.94
NUCOR 452296-PG Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AB3DRZ 1RMC6 N04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€22.48
NUCOR 452331-PG Hex Cap Screw Grade 8 1/2-13 x 7 Pk5 | AB3DTB 1RMC8 N04100.050.0700Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€26.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04100.050.0650 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 6 1/2 In Lg., 5/16 In Head Ht., Gr. 8, FT, 5 Pk
€24.99 /unit