Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04006.075.0225 Structural Bolt 3/4-10 2 1/4 Length PK5 | AB3BRK 1RE75

APPROVED VENDOR U04006.075.0225 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., Blk Oxide, Gr. A325, 5 Pk

Item: AB3BRK Model: U04006.075.0225Cross Ref: 1RE75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size7/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length2 1/4"
Head Width1 1/4"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 3/8"
Nut MaterialSteel
Overall Length2 1/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 1.386
Ship height (cm)8.38
Ship length (cm)10.67
Ship width (cm)8.64
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.075.0150 Structural Bolt 3/4-10 1 1/2 Length PK5 | AB3BRG 1RE72 U04006.075.0150Structural Bolt With Nut1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€12.31
APPROVED VENDOR U04006.075.0175 Structural Bolt 3/4-10 1 3/4 Length PK5 | AB3BRH 1RE73 U04006.075.0175Structural Bolt With Nut3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€13.38
APPROVED VENDOR U04006.075.0200 Structural Bolt 3/4-10 2 Inch Length - PK5 | AB3BRJ 1RE74 U04006.075.0200Structural Bolt With Nut5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€11.12
APPROVED VENDOR U04006.075.0250 Structural Bolt 3/4-10 2 1/2 Length PK5 | AB3BRL 1RE76 U04006.075.0250Structural Bolt With Nut1 1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€15.67
APPROVED VENDOR U04006.075.0275 Structural Bolt 3/4-10 2 3/4 Length PK5 | AB3BRM 1RE77 U04006.075.0275Structural Bolt With Nut1 3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€16.91
APPROVED VENDOR U04006.075.0300 Structural Bolt 3/4-10 3 Inch Length - PK5 | AB3BRN 1RE78 U04006.075.0300Structural Bolt With Nut1 5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€13.27
APPROVED VENDOR U04006.075.0325 Structural Bolt 3/4-10 3 1/4 Length PK5 | AB3BRP 1RE79 U04006.075.0325Structural Bolt With Nut1 7/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€17.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04006.075.0225 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., Blk Oxide, Gr. A325, 5 Pk
€22.15 /pack