Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04005.112.0500 Structural Bolt 1-1/8-7 5 Length PK5 | AB3GNC 1TB26

APPROVED VENDOR U04005.112.0500 Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A325, Coarse, HT, 5 Pk

Item: AB3GNC Model: U04005.112.0500Cross Ref: 1TB26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size3"
HardnessRockwell C19
Head Dia.1 13/16"
Head Height11/16"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length5"
Head Width1 13/16"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Overall Length5"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)8.38
Ship length (cm)26.67
Ship width (cm)10.92
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeHardnessGrip SizeMaterialThread StyleHead HeightThread DirectionTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.112.0300 Structural Bolt 1-1/8-7 3" Length PK5 | AB3EVK 1RU42 U04006.112.0300Structural Bolt With NutRockwell C191"SteelPartially Threaded11/16"Right Hand120000 psi5€28.81
APPROVED VENDOR U04006.112.0325 Structural Bolt 1-1/8-7 x 3-1/4" Length Pk5 | AB3EVL 1RU43 U04006.112.0325Structural Bolt With NutRockwell C191 1/4"SteelPartially Threaded11/16"Right Hand120000 psi5€19.22
APPROVED VENDOR U04006.112.0350 Structural Bolt 1-1/8-7 x 3-1/2" Length Pk5 | AB3EVM 1RU44 U04006.112.0350Structural Bolt With NutRockwell C191 1/2"SteelPartially Threaded11/16"Right Hand120000 psi5€103.52
APPROVED VENDOR U04006.112.0400 Structural Bolt 1-1/8-7 4" Length PK5 | AB3EVN 1RU46 U04006.112.0400Structural Bolt With NutRockwell C192"SteelPartially Threaded11/16"Right Hand120000 psi5€33.30
APPROVED VENDOR U04006.112.0425 Structural Bolt 1-1/8-7 x 4-1/4" Length Pk5 | AB3EVP 1RU47 U04006.112.0425Structural Bolt With NutRockwell C192 1/4"SteelPartially Threaded11/16"Right Hand120000 psi5€29.39
APPROVED VENDOR U04006.112.0450 Structural Bolt 1-1/8-7 x 4-1/2" Length Pk5 | AB3EVQ 1RU48 U04006.112.0450Structural Bolt With NutRockwell C192 1/2"SteelPartially Threaded11/16"Right Hand120000 psi5€31.19
APPROVED VENDOR U04006.112.0500 Structural Bolt 1-1/8-7 5" Length PK5 | AB3EVR 1RU50 U04006.112.0500Structural Bolt With NutRockwell C193"SteelPartially Threaded11/16"Right Hand120000 psi5€36.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04005.112.0500 Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A325, Coarse, HT, 5 Pk
€90.35 /unit