Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04005.050.0250 Structural Bolt 1/2-13 x 2-1/2 Length PK25 | AB3GGK 1TA21

APPROVED VENDOR U04005.050.0250 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 2 1/2 In Lg., Blk Oxide, 25 Pk

Item: AB3GGK Model: U04005.050.0250Cross Ref: 1TA21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size1 1/2"
HardnessRockwell C25
Head Dia.7/8"
Head Height5/16"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length2 1/2"
Head Width7/8"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1"
Overall Length2 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)8.64
Ship length (cm)11.18
Ship width (cm)11.18
HS code7318152030
Country of OriginTW

Product Variants

ProductModelThread StyleTypeGrip SizeMaterialHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.050.0125 Structural Bolt 1/2-13 x 1 1/4 Length - PK25 | AB3BQC 1RE45 U04006.050.0125Fully ThreadedStructural Bolt With Nut-Steel5/16"Right HandRockwell C25120000 psi25€15.71
APPROVED VENDOR U04006.050.0150 Structural Bolt 1/2-13 x 1 1/2 Length - PK25 | AB3BQD 1RE46 U04006.050.0150Partially ThreadedStructural Bolt With Nut1/2"Steel5/16"Right HandRockwell C25120000 psi25€97.42
APPROVED VENDOR U04006.050.0175 Structural Bolt 1/2-13 x 1 3/4 Length - PK25 | AB3BQE 1RE47 U04006.050.0175Partially ThreadedStructural Bolt With Nut3/4"Steel5/16"Right HandRockwell C25120000 psi25€61.93
APPROVED VENDOR U04006.050.0200 Structural Bolt 1/2-13 x 2 Length - PK25 | AB3BQF 1RE48 U04006.050.0200Partially ThreadedStructural Bolt With Nut1"Steel5/16"Right HandRockwell C25120000 psi25€103.18
APPROVED VENDOR U04006.050.0225 Structural Bolt 1/2-13 x 2 1/4 Length - PK25 | AB3BQG 1RE49 U04006.050.0225Partially ThreadedStructural Bolt With Nut1 1/4"Steel5/16"Right HandRockwell C25120000 psi25€89.33
APPROVED VENDOR U04006.050.0250 Structural Bolt 1/2-13 x 2 1/2 Length - PK25 | AB3BQH 1RE50 U04006.050.0250Partially ThreadedStructural Bolt With Nut1 1/2"Steel5/16"Right HandRockwell C25120000 psi25€24.12
APPROVED VENDOR U04006.050.0275 Structural Bolt 1/2-13 x 2 3/4 Length - PK25 | AB3BQJ 1RE51 U04006.050.0275Partially ThreadedStructural Bolt With Nut1 3/4"Steel5/16"Right HandRockwell C25120000 psi25€24.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04005.050.0250 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 2 1/2 In Lg., Blk Oxide, 25 Pk
€42.38 /pack