Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01062.101.0350 Hex Cap Screw Grade 5 1-12 x 3-1/2 Pk5 | AB7AJD 22TF69

APPROVED VENDOR U01062.101.0350 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 1/2 In Lg., 39/64 In Head Ht., Gr. 5, 5 Pk

Item: AB7AJD Model: U01062.101.0350Cross Ref: 22TF69
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-14
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3 1/2"
Rockwell HardnessHRC19
Tensile Strength120000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.2968
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01062.101.0200 Hex Cap Screw Grade 5 1-12 x 2 Pk5 | AB7AJC 22TF68 U01062.101.0200Fully ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine5€31.42
APPROVED VENDOR U01062.101.0400 Hex Cap Screw Grade 5 1-12 x 4 Pk5 | AB7AJE 22TF70 U01062.101.0400Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine5€108.14
APPROVED VENDOR U01062.101.0500 Hex Cap Screw Grade 5 1-12 x 5 Pk5 | AB7AJF 22TF71 U01062.101.0500Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine5€54.33
APPROVED VENDOR U01062.101.0600 Hex Cap Screw Grade 5 1-12 x 6 | AB7AJG 22TF72 U01062.101.0600Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine1€10.00
APPROVED VENDOR U01062.101.0800 Hex Cap Screw Grade 5 1-12 x 8 | AB8AXL 25CN50 U01062.101.0800Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine1€15.72
GRAINGER N01062.100.0200 Hex Head Cap Screw 1-14x2 5 Steel Grade 5 Plain PK5 | AH8MKK 38WG85 N01062.100.0200Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine5€36.39
GRAINGER N01062.100.0350 Hex Head Cap Screw 1-14x3-1/2 Steel Grade 5 Zinc Plated PK5 | AH8NMR 38WN74 N01062.100.0350Partially ThreadedRight HandHexRockwell C191"-14SteelZinc PlatedFine5€50.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01062.101.0350 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 1/2 In Lg., 39/64 In Head Ht., Gr. 5, 5 Pk
€39.88 /unit