Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON CONTROLS P599VCPS107K Pressure Transmitter, 0 PSI To 750 PSI, 0 To 10V Dc, 3-Pin Packard Connector, Ip67 | CR6AZB

JOHNSON CONTROLS P599VCPS107K Pressure Transmitter, 0 PSI To 750 PSI, 0 To 10V Dc, 3-Pin Packard Connector, Ip67

Item: CR6AZB Model: P599VCPS107KCross Ref: 53CW56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Burst Pressure259 Bar
Cable Length6.6 ft.
Calibration Certificate IncludedNo
Electrical Connection3-Pin Packard Connector
Enclosure RatingIP67
Explosion/fire ProofNo
Features10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
For Media TypeRefrigerants
Full-scale Accuracy±1.50%
Housing MaterialStainless Steel
IncludesTransducer, 2 M (6.6 Ft) Wiring Harness With Packard Connector
Intrinsically SafeNo
Ip RatingIP67
Max. Operating Temp.212°F
Max. Pressure750 psi
Maximum Loop Resistance100 M ohms
Mfr. SeriesP599 Series
Min. Operating Temp.-40°F
Min. Pressure0 psi
Nist Traceable CertificateNo
Number Of Wires2
Output0-10V DC
Overpressure3x
Power Required12-33V DC
Pressure Range0 psi to 750 psi
Pressure TypeSealed Gauge
Pressure UnitsPsi
Process Connection Angle45°
Process Connection GenderMale
Process Connection Size1/4"
Response Time5 ms
Safety RatingClass I Div. 2 Group A Fcc Part 15 Class B, Class I Div. 2 Group B Fcc Part 15 Class B, Class I Div. 2 Group C Fcc Part 15 Class B, Class I Div. 2 Group D Fcc Part 15 Class B
Storage Temp. Range-40°F to +257°F
Wetted MaterialsStainless Steel
Electrical Connections3 Pin Packard Connector
For Use With Media TypeRefrigerants
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature212°F
Maximum Pressure750 psi
Minimum Operating Temperature-40°F
Minimum Pressure0 psi
Process Connection1/4" Male SAE 45° Flare
Process Connection TypeSAE 45° Flare
SeriesP599 Series
StandardsCE, ROHS, UL LISTED
Storage Temperature Range-40°F to 257°F (-40°C to 125°C)
Type Of PressureSealed Gauge

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressureMin. PressureProcess Connection SizeElectrical ConnectionAccuracyPrice
JOHNSON CONTROLS P599VAPS101K Pressure Transmitter, 0 PSI To 100 PSI, 0 To 10V Dc, 3-Pin Packard Connector | CR6AXT P599VAPS101K0 psi to 100 psi12-33V DC0-10V DC100 psi0 psi1/8"3-Pin Packard Connector-€219.16
JOHNSON CONTROLS P599RAPS101K Pressure Transmitter, 0 PSI To 100 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AXX P599RAPS101K0 psi to 100 psi4.75-5.25V DC0.5-4.5V DC100 psi0 psi1/8"3-Pin Packard Connector-€191.86
JOHNSON CONTROLS P599RCPS101K Pressure Transmitter, 0 Psi To 100 Psi, 0.5 To 4.5V Dc, 3-Pin Packard Connector, Ip67 | CR6AYB P599RCPS101K0 psi to 100 psi4.75-5.25V DC0.5-4.5V DC100 psi0 psi1/4"3-Pin Packard Connector-1.5% to +1.5%€178.94
JOHNSON CONTROLS P599AAPS101K Pressure Transmitter, 0 PSI To 100 PSI, 4 To 20Ma Dc, 3-Pin Packard Connector | CR6AYE P599AAPS101K0 psi to 100 psi9-32V DC4-20 mA100 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%€197.23
JOHNSON CONTROLS P599ACPS101K Pressure Transmitter, 0 PSI To 100 PSI, 4 To 20Ma Dc, 3-Pin Packard Connector, Ip67 | CR6AYF P599ACPS101K0 psi to 100 psi9-32V DC4-20 mA100 psi0 psi1/4"3-Pin Packard Connector-1.5% to +1.5%€193.15
JOHNSON CONTROLS P599RAPS102K Pressure Transmitter, 0 PSI To 200 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AYJ P599RAPS102K0 psi to 200 psi4.75-5.25V DC0.5-4.5V DC200 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%€195.25
JOHNSON CONTROLS P599RCPS102K Pressure Transmitter, 0 Psi To 200 Psi, 0.5 To 4.5V Dc, 3-Pin Packard Connector, Ip67 | CR6AYK P599RCPS102K0 psi to 200 psi4.75-5.25V DC0.5-4.5V DC200 psi0 psi1/4"3-Pin Packard Connector-1.5% to +1.5%€210.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P599VCPS107K Pressure Transmitter, 0 PSI To 750 PSI, 0 To 10V Dc, 3-Pin Packard Connector, Ip67
€230.33 /unit