Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01062.075.0450 Hex Cap Screw Grade 5 3/4-16 x 4-1/2 Pk5 | AB6ZNE 22TA28

APPROVED VENDOR U01062.075.0450 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 4 1/2 In Lg., 15/32 In Head Ht., Gr. 5, 5 Pk

Item: AB6ZNE Model: U01062.075.0450Cross Ref: 22TA28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-16
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length4 1/2"
Rockwell HardnessHRC19
Tensile Strength120000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.4882
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01062.075.0350 Hex Cap Screw Grade 5 3/4-16 x 3-1/2 Pk5 | AB6ZND 22TA27 U01062.075.0350Partially ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€14.92
APPROVED VENDOR U01062.075.0100 Hex Cap Screw Grade 5 3/4-16 x 1 - Pack Of 10 | AB7AHG 22TF49 U01062.075.0100Fully ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine10€22.94
APPROVED VENDOR U01062.075.0200 Hex Cap Screw Grade 5 3/4-16 x 2 Pk5 | AB7AHH 22TF50 U01062.075.0200Fully ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€16.25
APPROVED VENDOR U01062.075.0300 Hex Cap Screw Grade 5 3/4-16 x 3 Pk5 | AB7AHJ 22TF51 U01062.075.0300Partially ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€19.61
APPROVED VENDOR U01062.075.0400 Hex Cap Screw Grade 5 3/4-16 x 4 Pk5 | AB7AHK 22TF52 U01062.075.0400Partially ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€21.89
APPROVED VENDOR U01062.075.0425 Hex Cap Screw Grade 5 3/4-16 x 4-1/4 Pk5 | AB7AHL 22TF53 U01062.075.0425Partially ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€25.83
APPROVED VENDOR U01062.075.0475 Hex Cap Screw Grade 5 3/4-16 x 4-3/4 Pk5 | AB7AHM 22TF54 U01062.075.0475Partially ThreadedRight HandHexRockwell C193/4"-16SteelZinc PlatedFine5€6.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01062.075.0450 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 4 1/2 In Lg., 15/32 In Head Ht., Gr. 5, 5 Pk
€25.20 /pack