Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.031.0062 Hex Cap Screw Grade 5 5/16-24 x 5/8 - Pack Of 100 | AC8XQA 3EPG2

APPROVED VENDOR U01060.031.0062 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 5/8 In Lg., 13/64 In Head Ht., Gr. 5, Fine, 100 Pk

Item: AC8XQA Model: U01060.031.0062Cross Ref: 3EPG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height13/64"
Head TypeHex
Head Width1/2"
Length5/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length5/8"
Thread Size5/16"-24
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.9922
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.031.0050 Hex Cap Screw Grade 5 5/16-24 x 1/2 - Pack Of 100 | AA8RNH 19NR79 U01060.031.0050Fully ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine100€15.37
APPROVED VENDOR U01060.031.0125 Hex Cap Screw Grade 5 5/16-24 x 1-1/4 - Pack Of 100 | AA8RNJ 19NR80 U01060.031.0125Fully ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine100€22.10
APPROVED VENDOR U01060.031.0175 Hex Cap Screw Grade 5 5/16-24 x 1-3/4 - Pack Of 50 | AB6ZYE 22TD37 U01060.031.0175Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€15.02
APPROVED VENDOR U01060.031.0200 Hex Cap Screw Grade 5 5/16-24 x 2 - Pack Of 50 | AB6ZYF 22TD38 U01060.031.0200Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€16.73
APPROVED VENDOR U01060.031.0225 Hex Cap Screw Grade 5 5/16-24 x 2-1/4 - Pack Of 50 | AB6ZYG 22TD39 U01060.031.0225Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€18.51
APPROVED VENDOR U01060.031.0250 Hex Cap Screw Grade 5 5/16-24 x 2-1/2 - Pack Of 50 | AB6ZYH 22TD40 U01060.031.0250Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€19.54
APPROVED VENDOR U01060.031.0275 Hex Cap Screw Grade 5 5/16-24 x 2-3/4 - Pack Of 50 | AB6ZYJ 22TD41 U01060.031.0275Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.031.0062 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 5/8 In Lg., 13/64 In Head Ht., Gr. 5, Fine, 100 Pk
€20.71 /unit