Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.031.0225 Hex Cap Screw Grade 5 5/16-24 x 2-1/4 - Pack Of 50 | AB6ZYG 22TD39

APPROVED VENDOR U01060.031.0225 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 2 1/4 In Lg., 13/64 In Head Ht., Fine, Blk Oxide, 50 Pk

Item: AB6ZYG Model: U01060.031.0225Cross Ref: 22TD39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height13/64"
Head TypeHex
Head Width1/2"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length2 1/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.031.0050 Hex Cap Screw Grade 5 5/16-24 x 1/2 - Pack Of 100 | AA8RNH 19NR79 U01060.031.0050Fully ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine100€15.37
APPROVED VENDOR U01060.031.0125 Hex Cap Screw Grade 5 5/16-24 x 1-1/4 - Pack Of 100 | AA8RNJ 19NR80 U01060.031.0125Fully ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine100€22.10
APPROVED VENDOR U01060.031.0175 Hex Cap Screw Grade 5 5/16-24 x 1-3/4 - Pack Of 50 | AB6ZYE 22TD37 U01060.031.0175Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€15.02
APPROVED VENDOR U01060.031.0200 Hex Cap Screw Grade 5 5/16-24 x 2 - Pack Of 50 | AB6ZYF 22TD38 U01060.031.0200Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€16.73
APPROVED VENDOR U01060.031.0250 Hex Cap Screw Grade 5 5/16-24 x 2-1/2 - Pack Of 50 | AB6ZYH 22TD40 U01060.031.0250Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€19.54
APPROVED VENDOR U01060.031.0275 Hex Cap Screw Grade 5 5/16-24 x 2-3/4 - Pack Of 50 | AB6ZYJ 22TD41 U01060.031.0275Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€20.71
APPROVED VENDOR U01060.031.0300 Hex Cap Screw Grade 5 5/16-24 x 3 - Pack Of 50 | AB6ZYK 22TD42 U01060.031.0300Partially ThreadedRockwell C19Right HandHex5/16"-24SteelBlack OxideFine50€23.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.031.0225 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 2 1/4 In Lg., 13/64 In Head Ht., Fine, Blk Oxide, 50 Pk
€23.05 /pack