Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.112.0700 Hex Cap Screw Grade 5 1-1/8-7 x 7 | AB8AMM 25CL34

APPROVED VENDOR U01000.112.0700 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 7 In Lg., 11/16 In Head Ht., Gr. 5, Coarse

Item: AB8AMM Model: U01000.112.0700Cross Ref: 25CL34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height11/16"
Head TypeHex
Head Width1 11/16"
Length7"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.0436
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.112.0200 Hex Cap Screw Grade 5 1-1/8-7 x 2 | AB8AMB 25CL24 U01000.112.0200Fully ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€9.09
APPROVED VENDOR U01000.112.0250 Hex Cap Screw Grade 5 1-1/8-7 x 2-1/2 | AB8AMC 25CL25 U01000.112.0250Fully ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€8.90
APPROVED VENDOR U01000.112.0300 Hex Cap Screw Grade 5 1-1/8-7 x 3 | AB8AMD 25CL26 U01000.112.0300Fully ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€7.21
APPROVED VENDOR U01000.112.0350 Hex Cap Screw Grade 5 1-1/8-7 x 3-1/2 | AB8AME 25CL27 U01000.112.0350Partially ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€8.59
APPROVED VENDOR U01000.112.0400 Hex Cap Screw Grade 5 1-1/8-7 x 4 | AB8AMF 25CL28 U01000.112.0400Partially ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€8.62
APPROVED VENDOR U01000.112.0450 Hex Cap Screw Grade 5 1-1/8-7 x 4-1/2 | AB8AMG 25CL29 U01000.112.0450Partially ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€12.84
APPROVED VENDOR U01000.112.0500 Hex Cap Screw Grade 5 1-1/8-7 x 5 | AB8AMH 25CL30 U01000.112.0500Partially ThreadedRight HandHexRockwell C191 1/8"-7SteelBlack OxideCoarse1€10.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.112.0700 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 7 In Lg., 11/16 In Head Ht., Gr. 5, Coarse
€21.06 /unit