Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 30229216005 Hand Guard 3 Inch Length For Use With Polisher | AA2EJD 10F058

FEIN POWER TOOLS 30229216005 Hand Guard 3 Inch Length For Use With Polisher

Item: AA2EJD Model: 30229216005Cross Ref: 10F058
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.81
10% off
€29.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Guard
Body Material Steel
Length 3"
Number Of Pieces 1

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)7.62
HS code8467990190
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 30229216005 Hand Guard 3 Inch Length For Use With Polisher
€32.81 /unit