Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZMP 22TA14

APPROVED VENDOR U01000.062.0125 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 1/4 In Lg., 25/64 In Head Ht., Gr. 5, 10 Pk

Item: AB6ZMP Model: U01000.062.0125Cross Ref: 22TA14
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height25/64"
Head TypeHex
Head Width15/16"
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7826
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZMN 22TA13 U01000.062.0100Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€11.92
APPROVED VENDOR U01000.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZMQ 22TA15 U01000.062.0150Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.06
APPROVED VENDOR U01000.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZMR 22TA16 U01000.062.0175Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.48
APPROVED VENDOR U01000.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZMT 22TA17 U01000.062.0200Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.15
APPROVED VENDOR U01000.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZMU 22TA18 U01000.062.0225Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.99
APPROVED VENDOR U01000.062.0250 Hex Cap Screw Grade 5 5/8-11 x 2-1/2 Pk5 | AB6ZMV 22TA19 U01000.062.0250Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.26
APPROVED VENDOR U01000.062.0275 Hex Cap Screw Grade 5 5/8-11 x 2-3/4 Pk5 | AB6ZMW 22TA20 U01000.062.0275Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.062.0125 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 1/4 In Lg., 25/64 In Head Ht., Gr. 5, 10 Pk
€12.25 /unit