Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.037.0200 Hex Cap Screw Grade 5 3/8-16 x 2 - Pack Of 25 | AB6ZJL 22RZ41

APPROVED VENDOR U01000.037.0200 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 5, Coarse, 25 Pk

Item: AB6ZJL Model: U01000.037.0200Cross Ref: 22RZ41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height15/64"
Head TypeHex
Head Width9/16"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Drive Size9/16"
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.037.0050 Hex Cap Screw Grade 5 3/8-16 x 1/2 - Pack Of 50 | AB6ZJC 22RZ33 U01000.037.0050Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€13.10
APPROVED VENDOR U01000.037.0062 Hex Cap Screw Grade 5 3/8-16 x 5/8 - Pack Of 50 | AB6ZJD 22RZ34 U01000.037.0062Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€12.74
APPROVED VENDOR U01000.037.0075 Hex Cap Screw Grade 5 3/8-16 x 3/4 - Pack Of 50 | AB6ZJE 22RZ35 U01000.037.0075Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€10.24
APPROVED VENDOR U01000.037.0087 Hex Cap Screw Grade 5 3/8-16 x 7/8 - Pack Of 50 | AB6ZJF 22RZ36 U01000.037.0087Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€10.44
APPROVED VENDOR U01000.037.0100 Hex Cap Screw Grade 5 3/8-16 x 1 - Pack Of 50 | AB6ZJG 22RZ37 U01000.037.0100Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€11.78
APPROVED VENDOR U01000.037.0125 Hex Cap Screw Grade 5 3/8-16 x 1-1/4 - Pack Of 50 | AB6ZJH 22RZ38 U01000.037.0125Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€13.01
APPROVED VENDOR U01000.037.0150 Hex Cap Screw Grade 5 3/8-16 x 1-1/2 - Pack Of 50 | AB6ZJJ 22RZ39 U01000.037.0150Partially ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€12.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.037.0200 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 5, Coarse, 25 Pk
€10.35 /pack