Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4EZZ7 Thumb Screw Spade 10-32 1/2 Length PK5 | AD7KWE

APPROVED VENDOR TSFIX-100050S-005P Thumb Screw, Type S, 10-32 Thread Size, 1/2 In Lg., 0.469 In Head Ht., Plain, Spade, 5 Pk

Item: AD7KWE Model: TSFIX-100050S-005PCross Ref: 4EZZ7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw, Type S
FinishPlain
GradeGrade 18-8
HardnessRockwell C80-B90
Head Dia.7/16"
Head Height0.469"
Head StyleThumb
Head TypeSpade
Length1/2"
MaterialStainless Steel
Shoulder Dia.11/32"
System Of MeasurementImperial
Thread Size#10-32
TypeThumb Screw
Fastener Length1/2"
Finish TypePlain
Head Material18-8 Stainless Steel
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Width0.438"
Includes NutNo
Material TypeStainless Steel
Maximum Head Height0.469"
Overall Length1/2"
Rockwell HardnessRC 80-90B
Screw Size#10
Shoulder Diameter11/32"
Tip Material18-8 Stainless Steel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)2.03
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.TypeHardnessShoulder Dia.Head StyleTensile StrengthThread StylePkg. Qty.Price
APPROVED VENDOR Z1085-SS Thumb Screw 1/4 Turn 10-24 Ss | AC2EWD 2JHN7 Z1085-SS#10-241/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€54.60
APPROVED VENDOR Z1086-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWE 2JHN8 Z1086-SS#10-321/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€59.07
APPROVED VENDOR Z1087-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWF 2JHN9 Z1087-SS#10-321/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€55.01
APPROVED VENDOR Z1088-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWG 2JHP1 Z1088-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€56.54
APPROVED VENDOR Z1089-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWH 2JHP2 Z1089-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.47
APPROVED VENDOR Z1090-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWJ 2JHP3 Z1090-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.97
APPROVED VENDOR Z1091-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWK 2JHP4 Z1091-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€69.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TSFIX-100050S-005P Thumb Screw, Type S, 10-32 Thread Size, 1/2 In Lg., 0.469 In Head Ht., Plain, Spade, 5 Pk
€10.63 /pack