Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z1086-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWE 2JHN8

APPROVED VENDOR Z1086-SS Thumb Screw, Quarterturn, 10-32 Thread Size, 1 In Lg., 1/2 In Head Ht., Plain, Spade

Item: AC2EWE Model: Z1086-SSCross Ref: 2JHN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw, Quarterturn
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.1/2"
Head Height1/2"
Head TypeSpade
Length1"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size#10-32
Thread StylePartially Threaded
TypeQuarterturn Screw
Fastener Length1"
Finish TypePlain
For Use In SystemsJig and Fixture Component
Head Material18-8 Stainless Steel
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Thickness0.188"
Head Width1/2"
Includes NutNo
Made In North AmericaYes
Material Quality StandardsASTM A582
Material TypeStainless Steel
Maximum Head Height1/2"
Overall Length1 1/2"
Rockwell HardnessB83
Screw Size#10
Tip Material18-8 Stainless Steel

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.TypeHardnessShoulder Dia.Head StyleTensile StrengthThread StylePkg. Qty.Price
APPROVED VENDOR Z1085-SS Thumb Screw 1/4 Turn 10-24 Ss | AC2EWD 2JHN7 Z1085-SS#10-241/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€54.60
APPROVED VENDOR Z1087-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWF 2JHN9 Z1087-SS#10-321/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€55.01
APPROVED VENDOR Z1088-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWG 2JHP1 Z1088-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€56.54
APPROVED VENDOR Z1089-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWH 2JHP2 Z1089-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.47
APPROVED VENDOR Z1090-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWJ 2JHP3 Z1090-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.97
APPROVED VENDOR Z1091-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWK 2JHP4 Z1091-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€69.66
APPROVED VENDOR Z1092-SS Thumb Screw 1/4 Turn 3/8-16 Ss | AC2EWL 2JHP5 Z1092-SS3/8"-161"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€91.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z1086-SS Thumb Screw, Quarterturn, 10-32 Thread Size, 1 In Lg., 1/2 In Head Ht., Plain, Spade
€62.54 /unit