RAPTOR TCCRED20X15 Concentric Reducer, Tri Clover Compatible, Clamp Style, 2 x 1.5 Inch Size | CF6CDZ

APPROVED VENDOR TCCRED20X15 Concentric Reducer, Tri Clover Compatible, Clamp Style, 2 x 1.5 Inch Size

Item: CF6CDZ Model: TCCRED20X15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
MaterialStainless Steel
Material GradeGrade 304
Overall Length3"

Product Variants

ProductModelOverall LengthMaterialMaterial GradePrice
RAPTOR TCCRED10X050 Concentric Reducer, Tri Clover Compatible, 1 x 1/2 Inch Size | CF6CDV TCCRED10X0502"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED10X075 Concentric Reducer, Tri Clover Compatible, Clamp Style, 1 x 3/4 Inch Size | CF6CDW TCCRED10X0752"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED15X10 Concentric Reducer, Tri Clover Compatible, 1.5 x 1 Inch Size | CF6CDX TCCRED15X103"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED20X10 Concentric Reducer, Tri Clover Compatible, 2 x 1 Inch Size | CF6CDY TCCRED20X105"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED25X15 Concentric Reducer, Tri Clover Compatible, Clamp Style, 2.5 x 1.5 Inch Size | CF6CEA TCCRED25X155"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED25X20 Concentric Reducer, Tri Clover Compatible, Clamp Style, 2.5 x 2 Inch Size | CF6CEB TCCRED25X203"Stainless SteelGrade 304-
RFQ
RAPTOR TCCRED30X15 Concentric Reducer, Tri Clover Compatible, Clamp Style,  3 x 1.5 Inch Size | CF6CEC TCCRED30X157"Stainless SteelGrade 304-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TCCRED20X15 Concentric Reducer, Tri Clover Compatible, Clamp Style, 2 x 1.5 Inch Size