Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TAC1212.1-100 Semi-tubular Rivet 3/16 x 3/8 Inch - Pack Of 100 | AA9XBG 1HDL6

APPROVED VENDOR TAC1212.1-100 Semi Tubular Rivet, 3/8 In Rivet Lg., 3/16 In Rivet Dia., Alu, Plain, 100 Pk

Item: AA9XBG Model: TAC1212.1-100Cross Ref: 1HDL6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishPlain
Grip Range0.245" to 0.285"
Head Dia.3/8"
Head Height0.06"
Head TypeTruss
Rivet Dia.3/16"
Rivet Length3/8"
Rivet MaterialAluminum
Rivet TypeSemi Tubular
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR TAC0906.1-100 Semi-tubular Rivet 9/64 x 3/16 Inch - Pack Of 100 | AA9XAX 1HCL6 TAC0906.1-1003/16"9/64"0.087" to 0.117"5/16"1/25"PlainSemi TubularTruss100€25.30
APPROVED VENDOR 1HCL7 Semi-tubular Rivet 9/64 x 1/4 Inch - Pack Of 100 | AA9XAY 1HCL71/4"9/64"0.15" to 0.18"5/16"1/25"PlainSemi TubularTruss100€25.29
APPROVED VENDOR 1HCL8 Semi-tubular Rivet 9/64 x 5/16 Inch - Pack Of 100 | AA9XAZ 1HCL85/16"9/64"0.212" to 0.242"5/16"1/25"PlainSemi TubularTruss100€20.75
APPROVED VENDOR TAC0912.1-100 Semi-tubular Rivet 9/64 x 3/8 Inch - Pack Of 100 | AA9XBA 1HCL9 TAC0912.1-1003/8"9/64"0.275" to 0.305"5/16"1/25"PlainSemi TubularTruss100€26.29
APPROVED VENDOR TAC0914.1-100 Semi-tubular Rivet 9/64 x 7/16 Inch - Pack Of 100 | AA9XBB 1HDL1 TAC0914.1-1007/16"9/64"0.337" to 0.367"5/16"1/25"PlainSemi TubularTruss100€23.23
APPROVED VENDOR TAC0916.1-100 Semi-tubular Rivet 9/64 x 1/2 Inch - Pack Of 100 | AA9XBC 1HDL2 TAC0916.1-1001/2"9/64"0.4" to 0.43"5/16"1/25"PlainSemi TubularTruss100€27.33
APPROVED VENDOR TAC1206.1-100 Semi-tubular Rivet 3/16 x 3/16 Inch - Pack Of 100 | AA9XBD 1HDL3 TAC1206.1-1003/16"3/16"0.057" to 0.097"3/8"0.06"PlainSemi TubularTruss100€21.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TAC1212.1-100 Semi Tubular Rivet, 3/8 In Rivet Lg., 3/16 In Rivet Dia., Alu, Plain, 100 Pk
€29.93 /pack