Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR STR601M10X16 Shoulder Screw M8 x 1 x 16mm L | AB8JPM 25L583

APPROVED VENDOR STR601M10X16 Shoulder Screw, M8x1.25 Thread Size, 16 mm Shoulder Lg., 7 mm Head Ht., Std, Hex Socket

Item: AB8JPM Model: STR601M10X16Cross Ref: 25L583
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size5 mm
Drive TypeHex Socket
GradeGrade 18-8
HardnessRockwell B55
Head Dia.16 mm
Head Height7 mm
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength70000 psi
Shoulder Dia.10 mm
Shoulder Length16 mm
Shoulder Length Tolerance-0 mm to +0.25 mm
System Of MeasurementMetric
Thread Length13 mm
Thread SizeM8 x 1.25
TypeStandard
FinishPlain
Head Diameter16 mm
Head TextureKnurled
Rockwell HardnessB55
Shoulder Diameter Tolerance-0.04 mm to +0 mm
Tensile Strength70000 psi
Thread FitClass 5G, Class 6G
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)3.81
Ship width (cm)1.78
HS code7318158030
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR STR601M10X16 Shoulder Screw, M8x1.25 Thread Size, 16 mm Shoulder Lg., 7 mm Head Ht., Std, Hex Socket
€22.11 /unit