APPROVED VENDOR SB-6061-1000-24-24 Blank Aluminium 6061 1 x 24 x 24 In | AB2VCC 1NYU5

APPROVED VENDOR SB-6061-1000-24-24 Blank Aluminium 6061 1 x 24 x 24 In

Item: AB2VCC Model: SB-6061-1000-24-24Cross Ref: 1NYU5
In Stock

Get it by Wednesday, Jun 11

€1,257.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type6061
FinishMill
Hardness ScaleBHN
Length24"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness1"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width24"
Width Tolerance-0.002" to +0.002"
FabricationCold Finished
Heat TreatmentAnnealed
Mechanical FinishMill
Overall Length24"
Overall Width24"
StandardsASTM B209, ASTM B211
Tensile Strength45000 psi

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)3.56
Ship length (cm)61.72
Ship width (cm)61.72
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessMaterialLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishPrice
APPROVED VENDOR SB-6061-0375-06-06 Blank Aluminium 6061 3/8 x 6 x 6 In | AB2VAK 1NYN2 SB-6061-0375-06-063/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€75.05
APPROVED VENDOR SB-6061-0375-08-12 Blank Aluminium 6061 3/8 x 8 x 12 In | AB2VAL 1NYN3 SB-6061-0375-08-123/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€132.53
APPROVED VENDOR SB-6061-0375-08-08 Blank Aluminium 6061 3/8 x 8 x 8 In | AB2VAM 1NYN4 SB-6061-0375-08-083/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€101.33
APPROVED VENDOR SB-6061-0500-12-12 Blank Aluminium 6061 1/2 x 12 x 12 In | AB2VAN 1NYN5 SB-6061-0500-12-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€191.19
APPROVED VENDOR SB-6061-0500-12-18 Blank Aluminium 6061 1/2 x 12 x 18 In | AB2VAP 1NYN6 SB-6061-0500-12-181/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€272.90
APPROVED VENDOR SB-6061-0500-12-24 Blank Aluminium 6061 1/2 x 12 x 24 In | AB2VAQ 1NYN7 SB-6061-0500-12-241/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€326.00
APPROVED VENDOR SB-6061-0500-02-12 Blank Aluminium 6061 1/2 x 2 x 12 In | AB2VAR 1NYN8 SB-6061-0500-02-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-6061-1000-24-24 Blank Aluminium 6061 1 x 24 x 24 In
€1,257.23 /unit