Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR RPV750H Bung Pressure-relief Closed Head | AF3WQY 8DR94

APPROVED VENDOR RPV750H Bung Pressure-relief Closed Head

Item: AF3WQY Model: RPV750HCross Ref: 8DR94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBung
Diameter3/4"
TypePressure-Relief, Closed Head
ColorWhite
For Use WithSteel Drums
IncludesEPDM Gasket
Lock TypeNon-Locking
Outside Diameter3/4"
Plug MaterialPolyethylene
Plug Thread TypeNPS

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.52
Ship length (cm)3.81
Ship width (cm)3.81
HS code8413919080
Country of OriginUS

Product Details:

    • Pressure-relief closed head bung for use with closed head transport drums
    • Feature 3/4 inch diameter and high-density polyethylene construction

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR RPV750H Bung Pressure-relief Closed Head
€9.68 /unit