Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR PCR183604001080316 Sheet Perforated Steel 40 x 36 18 Gauge 0.125 Diameter Round | AE6ALY 5PDF6 / 9255T641

APPROVED VENDOR 0118G125R188S-36X40 9255T641 Sheet Perforated Steel 40 x 36 18 Gauge 0.125 Diameter Round

Item: AE6ALY Model: 0118G125R188S-36X40Cross Ref: 5PDF6 / 9255T641
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Sheet
Alloy Type1008
Center Spacing0.188"
FinishMill
Hardness ScaleBrinell
Hole Dia.1/8"
Hole PatternStaggered
Hole ShapeRound
Length40"
Length Tolerance-0.125" to +0.125"
MaterialCarbon Steel
Open Area40%
TemperCold Rolled
Thickness0.048"
Thickness Tolerance-0.004" to +0.004"
Width36"
FabricationCold Finished
Heat TreatmentTempered
Hole Diameter1/8"
Mechanical FinishMill
Overall Length40"
Overall Width36"
StandardsISO 9001:2015
Tensile Strength49000 psi

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)1.27
Ship length (cm)109.22
Ship width (cm)96.52
HS code7209900000
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceHole Dia.Open AreaCenter SpacingHole ShapeMaterialFinishPrice
APPROVED VENDOR PCR143604001021116 Sheet Perforated Steel 40 x 36 14 Gauge 0.500 Diameter Round | AE6AKX 5PDD2 / 9255T931 0114G500R688S-36X400.075"-0.005" to +0.005"1/2"48%0.688"RoundCarbon SteelMill€157.13
APPROVED VENDOR PCR143604001040308 Sheet Perforated Steel 40 x 36 14 Gauge 0.250 Diameter Round | AE6AKY 5PDD3 / 9255T851 0114G250R375S-36X400.075"-0.005" to +0.005"1/4"40%3/8"RoundCarbon SteelMill€154.34
APPROVED VENDOR PCR143604003080916 Sheet Perforated Steel 40 x 36 14 Gauge 0.375 Diameter Round | AE6AKZ 5PDD4 / 9255T891 0114G375R563S-36X400.075"-0.005" to +0.005"3/8"40%0.562"RoundCarbon SteelMill€174.35
APPROVED VENDOR PCR163604000780108 Sheet Perforated Steel 40 x 36 16 Gauge 0.078 Diameter Round | AE6ALB 5PDD6 / 9255T491 0116G078R125S-36X400.06"-0.005" to +0.005"0.078"35%1/8"RoundCarbon SteelMill€132.98
APPROVED VENDOR PCR163604001021116 Sheet Perforated Steel 40 x 36 16 Gauge 0.500 Diameter Round | AE6ALC 5PDD7 0116G500R688S-36X400.06"-0.005" to +0.005"1/2"48%0.688"RoundCarbon SteelMill€144.08
APPROVED VENDOR PCR16360400102SQ Sheet Perforated Steel 40 x 36 16 Gauge 0.500 Diameter Square | AE6ALD 5PDD8 0616LAT-36X400.06"-0.005" to +0.005"1/2"53%0.688"SquareCarbon SteelMill€232.77
APPROVED VENDOR PCR163604001040308 Sheet Perforated Steel 40 x 36 16 Gauge 0.250 Diameter Round | AE6ALE 5PDD9 / 9255T861 0116G250R375S-36X400.06"-0.005" to +0.005"1/4"40%3/8"RoundCarbon SteelMill€137.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 0118G125R188S-36X40 9255T641 Sheet Perforated Steel 40 x 36 18 Gauge 0.125 Diameter Round
€118.71 /unit