Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR PCR143604001040308 Sheet Perforated Steel 40 x 36 14 Gauge 0.250 Diameter Round | AE6AKY 5PDD3 / 9255T851

APPROVED VENDOR 0114G250R375S-36X40 9255T851 Sheet Perforated Steel 40 x 36 14 Gauge 0.250 Diameter Round

Item: AE6AKY Model: 0114G250R375S-36X40Cross Ref: 5PDD3 / 9255T851
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Sheet
Alloy Type1008
Center Spacing3/8"
FinishMill
Hardness ScaleBrinell
Hole Dia.1/4"
Hole PatternStaggered
Hole ShapeRound
Length40"
Length Tolerance-0.125" to +0.125"
MaterialCarbon Steel
Open Area40%
TemperCold Rolled
Thickness0.075"
Thickness Tolerance-0.005" to +0.005"
Width36"
FabricationCold Finished
Heat TreatmentTempered
Hole Diameter1/4"
Mechanical FinishMill
Overall Length40"
Overall Width36"
StandardsISO 9001:2015
Tensile Strength49000 psi

Shipping Info:

Ship weight (kg) 9
Ship height (cm)1.27
Ship length (cm)109.22
Ship width (cm)96.52
HS code7209900000
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceHole Dia.Open AreaCenter SpacingHole ShapeMaterialFinishPrice
APPROVED VENDOR PCR143604001021116 Sheet Perforated Steel 40 x 36 14 Gauge 0.500 Diameter Round | AE6AKX 5PDD2 / 9255T931 0114G500R688S-36X400.075"-0.005" to +0.005"1/2"48%0.688"RoundCarbon SteelMill€157.13
APPROVED VENDOR PCR143604003080916 Sheet Perforated Steel 40 x 36 14 Gauge 0.375 Diameter Round | AE6AKZ 5PDD4 / 9255T891 0114G375R563S-36X400.075"-0.005" to +0.005"3/8"40%0.562"RoundCarbon SteelMill€174.35
APPROVED VENDOR PCR163604000780108 Sheet Perforated Steel 40 x 36 16 Gauge 0.078 Diameter Round | AE6ALB 5PDD6 / 9255T491 0116G078R125S-36X400.06"-0.005" to +0.005"0.078"35%1/8"RoundCarbon SteelMill€132.98
APPROVED VENDOR PCR163604001021116 Sheet Perforated Steel 40 x 36 16 Gauge 0.500 Diameter Round | AE6ALC 5PDD7 0116G500R688S-36X400.06"-0.005" to +0.005"1/2"48%0.688"RoundCarbon SteelMill€144.08
APPROVED VENDOR PCR16360400102SQ Sheet Perforated Steel 40 x 36 16 Gauge 0.500 Diameter Square | AE6ALD 5PDD8 0616LAT-36X400.06"-0.005" to +0.005"1/2"53%0.688"SquareCarbon SteelMill€232.77
APPROVED VENDOR PCR163604001040308 Sheet Perforated Steel 40 x 36 16 Gauge 0.250 Diameter Round | AE6ALE 5PDD9 / 9255T861 0116G250R375S-36X400.06"-0.005" to +0.005"1/4"40%3/8"RoundCarbon SteelMill€137.44
APPROVED VENDOR PCR163604001040516 Sheet Perforated Steel 40 x 36 16 Gauge 0.250 Diameter Round | AE6ALF 5PDE0 / 9255T821 0116G250R313S-36X400.06"-0.005" to +0.005"1/4"58%0.312"RoundCarbon SteelMill€139.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 0114G250R375S-36X40 9255T851 Sheet Perforated Steel 40 x 36 14 Gauge 0.250 Diameter Round
€163.44 /unit