Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR P166DF Drill Bushing Type P Drill Size 2.65mm | AA3QJJ 11T106

APPROVED VENDOR P166DF Drill Bushing Type P Drill Size 2.65mm

Item: AA3QJJ Model: P166DFCross Ref: 11T106
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHeadless Press Fit
Concentricity Tolerance0.0003"
Drill Size2.65 mm
FinishSteel
Inside Dia.2.65 mm
MaterialSteel
Outside Dia.1/4"
Overall Length3/8"
Bushing CodePM
Bushing Head TypeHeadless
Decimal Equivalent0.1043
Drill Bushing Wall TypeStandard Wall
Head MaterialHigh Speed Steel
Head TypeNo
Heat TreatmentThrough Hardened
Inside Dia. Tolerance+0.0001"/+0.0015"
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Outside Dia. Tolerance+0.0013"/+0.0016"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)0.95
Ship length (cm)0.64
Ship width (cm)0.64
HS code8207907585
Country of OriginGB

Product Variants

ProductModelOutside Dia.Overall LengthDrill SizeInside Dia.Outside Dia. ToleranceInside Dia. ToleranceFinishPrice
APPROVED VENDOR H136BA Drill Bushing Type H Drill Size # 58 | AA2QEU 10Y813 H136BA0.203"3/8"#580.042"--Steel€61.52
APPROVED VENDOR H138AA Drill Bushing Type H Drill Size # 80 | AA2QFX 10Y839 H138AA0.203"1/2"#800.013"--Steel€70.59
APPROVED VENDOR H138AM Drill Bushing Type H Drill Size # 69 | AA2QFZ 10Y841 H138AM0.203"1/2"#690.029"--Steel€63.28
APPROVED VENDOR H138AR Drill Bushing Type H Drill Size # 65 | AA2QGC 10Y844 H138AR0.203"1/2"#650.035"--Steel€63.28
APPROVED VENDOR H138BJ Drill Bushing Type H Drill Size # 55 | AA2QGJ 10Y850 H138BJ0.203"1/2"#550.052"--Steel€65.05
APPROVED VENDOR H138CX Drill Bushing Type H Drill Size 2.45mm | AA2QHG 10Y871 H138CX0.203"1/2"2.45 mm2.45 mm--Steel€19.99
APPROVED VENDOR H14416RF Drill Bushing Type H Drill Size 1-13/32 | AA2QHM 10Y876 H14416RF2 1/4"1"1.406"1.406"--Steel€45.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P166DF Drill Bushing Type P Drill Size 2.65mm
€13.27 /unit