Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MSB1-15 Shoulder Screw M4 x 0.70 x 25mm L Pk5 | AE9JYP 6KB64

APPROVED VENDOR MSB1-15 Shoulder Screw, M4x0.7 Thread Size, 25 mm Shoulder Lg., 4 mm Head Ht., Precision, 5 Pk

Item: AE9JYP Model: MSB1-15Cross Ref: 6KB64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
HardnessRockwell B95-B100
Head Dia.8 mm
Head Height4 mm
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength80000 psi
Shoulder Dia.5 mm
Shoulder Length25 mm
Shoulder Length Tolerance0.05 mm
System Of MeasurementMetric
Thread Length5 mm
Thread SizeM4 x 0.7
TypePrecision
Head Diameter8 mm
Rockwell HardnessB95 to B100
Shoulder Diameter Tolerance-0.013 mm to +0 mm
Tensile Strength80000 psi
Thread Fit2A
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightTypePkg. Qty.Price
APPROVED VENDOR PAT4312 Shoulder Screw Stainless Steel 4-40 1/4inl - Pack Of 5 | AB2WPV 1PE56 PAT4312#4-401/4"1/8"5/32"+0.002"1/4"1/8"Self Locking Precision5€20.79
APPROVED VENDOR PAT4313 Shoulder Screw Stainless Steel 4-40 5/16inl Pk5 | AB2WPW 1PE57 PAT4313#4-405/16"1/8"5/32"+0.002"1/4"1/8"Self Locking Precision5€20.00
APPROVED VENDOR PAT7007SS Shoulder Screw Stainless Steel 4-40 5/32 Inch Pk5 | AB2WPZ 1PE60 PAT7007SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"Self Locking Precision5€22.38
APPROVED VENDOR PAT4362 Shoulder Screw Stainless Steel 6-32 3/16 Inch Pk5 | AB2WQB 1PE62 PAT4362#6-323/16"5/32"3/16"+0.002"9/32"1/8"Self Locking Precision5€21.32
APPROVED VENDOR PAT4363 Shoulder Screw Stainless Steel 6-32 3/16 Inch Pk5 | AB2WQC 1PE63 PAT4363#6-321/4"5/32"3/16"+0.002"9/32"1/8"Self Locking Precision5€21.97
APPROVED VENDOR PAT4364 Shoulder Screw Stainless Steel 6-32 5/16 Inch Pk5 | AB2WQD 1PE64 PAT4364#6-325/16"5/32"3/16"+0.002"9/32"1/8"Self Locking Precision5€22.38
APPROVED VENDOR PAT4365 Shoulder Screw Stainless Steel 6-32 3/8 Inch - Pack Of 5 | AB2WQE 1PE65 PAT4365#6-323/8"5/32"3/16"+0.002"9/32"1/8"Self Locking Precision5€20.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MSB1-15 Shoulder Screw, M4x0.7 Thread Size, 25 mm Shoulder Lg., 4 mm Head Ht., Precision, 5 Pk
€30.42 /pack