Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR MS16555-627 Dowel Pin Stainless Steel, 1/8 D x 1/2 Inch Length - Pack Of 25 | AE3NDE 5EEH8

APPROVED VENDOR MS16555-627 Dowel Pin, Mil Spec Oversized, 1/2 In Lg., 1/8 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk

Item: AE3NDE Model: MS16555-627Cross Ref: 5EEH8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength1800 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36-C42
Length1/2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.1/8"
Pin StyleHardened Ground
Pin TypeMil Spec Oversized
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36-42

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR MS16555-625 Dowel Pin Stainless Steel 1/8 D x 3/8 Inch Length - Pack Of 25 | AE3NDC 5EEH6 MS16555-625Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€18.92
APPROVED VENDOR MS16555-626 Dowel Pin Stainless Steel 1/8 D x 7/16 Inch Length - Pack Of 25 | AE3NDD 5EEH7 MS16555-626Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€25.46
APPROVED VENDOR MS16555-628 Dowel Pin Stainless Steel 1/8 D x 5/8 Inch Length - Pack Of 25 | AE3NDF 5EEH9 MS16555-628Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€19.40
APPROVED VENDOR MS16555-629 Dowel Pin Stainless Steel 1/8 D x 3/4 Inch Length - Pack Of 25 | AE3NDG 5EEJ0 MS16555-629Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€14.79
APPROVED VENDOR MS16555-630 Dowel Pin Stainless Steel 1/8 D x 7/8 Inch Length - Pack Of 25 | AE3NDH 5EEJ1 MS16555-630Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€27.07
APPROVED VENDOR MS16555-631 Dowel Pin Stainless Steel 1/8 D x 1 Inch Length - Pack Of 25 | AE3NDJ 5EEJ2 MS16555-631Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€25.21
APPROVED VENDOR MS16555-632 Dowel Pin Stainless Steel 1/8 D x 1 1/4 Inch Length - Pack Of 25 | AE3NDK 5EEJ3 MS16555-632Rockwell C36-C42Hardened Ground-0.01" to +0.01"1800 lbs.Mil Spec Oversized1/8"Stainless SteelGrade 41625€27.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MS16555-627 Dowel Pin, Mil Spec Oversized, 1/2 In Lg., 1/8 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk
€22.70 /pack