Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C22720 Jobber Bit D High Speed Steel | AD7KXD 4F500

CLE-LINE C22720 Jobber Bit D High Speed Steel

Item: AD7KXD Model: C22720Cross Ref: 4F500
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.246"
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length2 3/4"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number1899
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length4"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.246"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit SizeD
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0000"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 1/16"
Measurement SystemLetter
Number Of Coolant Holes0
Number Of Flutes2
Series1899 Series
Shank Length1 1/4"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)10.41
Ship width (cm)0.76
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialFinishPrice
CLE-LINE C22643 Jobber Bit 1/32 Inch High Speed Steel | AA9AMW 1BR76 C226430.031"1/2"0.031"1 3/8"3/8"General PurposeHigh Speed SteelBlack Oxide€1.74
CLE-LINE C22644 Jobber Bit 3/64 Inch High Speed Steel | AA9AMX 1BR77 C226440.046"3/4"0.047"1 3/4"9/16"General PurposeHigh Speed SteelBlack Oxide€1.61
CLE-LINE C22715 Jobber Bit #1 High Speed Steel | AD6THD 4AF67 C227150.228"2 5/8"0.228"3 7/8"1 31/32"General PurposeHigh Speed SteelBlack Oxide€3.08
CLE-LINE C22714 Jobber Bit #2 High Speed Steel | AD6THE 4AF68 C227140.221"2 5/8"0.221"3 7/8"-General PurposeHigh Speed SteelBlack Oxide€3.08
CLE-LINE C22712 Jobber Bit #3 High Speed Steel | AD6THF 4AF69 C227120.213"2 1/2"0.213"3 3/4"1 7/8"General PurposeHigh Speed SteelBlack Oxide€3.08
CLE-LINE C22711 Jobber Bit #4 High Speed Steel | AD6THG 4AF70 C227110.209"2 1/2"0.209"3 3/4"-General PurposeHigh Speed SteelBlack Oxide€3.08
CLE-LINE C22710 Jobber Bit #5 High Speed Steel | AD6THH 4AF71 C227100.205"2 1/2"0.205"3 3/4"-General PurposeHigh Speed SteelBlack Oxide€3.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C22720 Jobber Bit D High Speed Steel
€3.91 /unit