Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNN2 Rivet Nut Knurled Zinc M10 x 1.5 - Pack Of 20 | AE4WZA

APPROVED VENDOR M69135.100.0312 Rivet Nut, M10x1.5 Thread Size, Steel, 0.808 In Lg., 0.15 In To 0.312 In Grip Rng, Open, 20 Pk

Item: AE4WZA Model: M69135.100.0312Cross Ref: 5NNN2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.53"
Drill Size17/32"
End TypeOpen
FinishZinc Plated
Flange Dia.0.685"
Grip Range0.15" to 0.312"
Head Height1/25"
Length0.808"
MaterialSteel
Rivet TypeKnurled Flanged
System Of MeasurementMetric
Thread SizeM10 x 1.5
Body TextureKnurled
Drill Bit Size17/32"
Flange Diameter17.4 mm
Flange StyleFlanged
Flange Thickness1.016 mm
Insert Diameter13.5 mm
Maximum Hole Diameter13.462 mm
Maximum Material Thickness7.9248 mm
Minimum Material Thickness3.81 mm
Overall Length20.5 mm
Thread Pitch1.5 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318190000
Country of OriginCN

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.Drill SizeHead HeightFinishGradePkg. Qty.Price
APPROVED VENDOR 5NNF5 Rivet Nut Flanged Zinc 10-24 x 0.531 - Pack Of 100 | AE4WWN U69136.019.0080#10-24Flanged13/32"1/4"0.038"Zinc Plated-100€17.95
APPROVED VENDOR 5NNF7 Rivet Nut Flanged Zinc 3/8-16 x 0.938 - Pack Of 20 | AE4WWQ U69136.037.02003/8"-16Flanged25/32"1/2"0.088"Zinc Plated-20€13.42
APPROVED VENDOR 5NNF8 Rivet Nut Flanged Zinc 5/16-18 x 0.75 - Pack Of 25 | AE4WWR U69136.031.01255/16"-18Flanged0.665"Z1/16"Zinc Plated-25€12.87
APPROVED VENDOR 5NNF9 Rivet Nut Flanged Zinc 3/8-16 x 0.844 - Pack Of 25 | AE4WWT U69136.037.01153/8"-16Flanged25/32"1/2"0.088"Zinc Plated-25€14.99
APPROVED VENDOR 5NNG3 Rivet Nut Flanged Zinc 1/4-20 x 0.590 - Pack Of 40 | AE4WWX U69136.025.01381/4"-20Flanged0.475"Q0.06"Zinc Plated-40€14.14
APPROVED VENDOR 5NNG4 Rivet Nut Flanged Zinc 1/4-20 x 0.750 - Pack Of 40 | AE4WWY U69136.025.02001/4"-20Flanged0.475"Q0.058"Zinc Plated-40€15.98
APPROVED VENDOR 5NNG7 Rivet Nut Flanged Zinc 8-32 x 0.500 - Pack Of 50 | AE4WXB U69136.016.0120#8-32Flanged0.357"#20.032"Zinc Plated-50€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M69135.100.0312 Rivet Nut, M10x1.5 Thread Size, Steel, 0.808 In Lg., 0.15 In To 0.312 In Grip Rng, Open, 20 Pk
€40.25 /pack