Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55070.240.1000 Threaded Rod Stainless Steel M24 x 3mm x 3 Feet | AB8FDY 25DM87

APPROVED VENDOR M55070.240.1000 Threaded Rod, M24x3 Thread Size, SS, 1m Lg., Gr. A4, Plain, Class A4

Item: AB8FDY Model: M55070.240.1000Cross Ref: 25DM87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass A4
FinishPlain
GradeGrade A4
Length1m
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength700 N/sq. mm
Thread DirectionRight Hand
Thread SizeM24 x 3
Thread TypeMetric Coarse
Yield Strength450 N/sq. mm
Overall Length1m

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)101.6
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeClassThread DirectionTensile StrengthHardnessYield StrengthMaterialFinishPrice
APPROVED VENDOR M55070.020.1000 Threaded Rod Stainless Steel M2 x 0.40mm x 3 Feet | AB8FDH 25DM73 M55070.020.1000M2 x 0.4Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€12.22
APPROVED VENDOR M55070.025.1000 Threaded Rod Stainless Steel M2.5 x 0.45mm x 3 Feet | AB8FDJ 25DM74 M55070.025.1000M2.5 x 0.45Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€11.85
APPROVED VENDOR M55070.030.1000 Threaded Rod Stainless Steel M3 x 0.50mm x 3 Feet | AB8FDK 25DM75 M55070.030.1000M3 x 0.5Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€5.28
APPROVED VENDOR M55070.040.1000 Threaded Rod Stainless Steel M4 x 0.70mm x 3 Feet | AB8FDL 25DM76 M55070.040.1000M4 x 0.7Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€5.84
APPROVED VENDOR M55070.050.1000 Threaded Rod Stainless Steel M5 x 0.80mm x 3 Feet | AB8FDM 25DM77 M55070.050.1000M5 x 0.8Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€5.73
APPROVED VENDOR M55070.060.1000 Threaded Rod Stainless Steel M6 x 1mm x 3 Feet | AB8FDN 25DM78 M55070.060.1000M6 x 1Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€11.52
APPROVED VENDOR M55070.080.1000 Threaded Rod Stainless Steel M8 x 1.25mm x 3 Feet | AB8FDP 25DM79 M55070.080.1000M8 x 1.25Class A4Right Hand700 N/sq. mm-450 N/sq. mmStainless SteelPlain€8.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55070.240.1000 Threaded Rod, M24x3 Thread Size, SS, 1m Lg., Gr. A4, Plain, Class A4
€122.33 /unit