Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55010.200.0090 Hex Cap Screw Stainless Steel M20-2.50 x 90mm Pk5 | AB8EJJ 25DH50

APPROVED VENDOR M55010.200.0090 Hex Head Cap Screw, M20x2.5 Thread Size, SS, 90 mm Lg., 30 mm Head Wd., 5 Pk

Item: AB8EJJ Model: M55010.200.0090Cross Ref: 25DH50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length90 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length90 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length90 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length90 mm
Overall Length90 mm
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 1.2798
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M55000.200.0065 Hex Cap Screw Stainless Steel M20-2.50 x 65mm Pk5 | AB8DMF 25DC82 M55000.200.0065Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€37.65
APPROVED VENDOR M55000.200.0070 Hex Cap Screw Stainless Steel M20-2.50 x 70mm Pk5 | AB8DMG 25DC83 M55000.200.0070Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€73.79
APPROVED VENDOR M55000.200.0075 Hex Cap Screw Stainless Steel M20-2.50 x 75mm Pk5 | AB8DMH 25DC84 M55000.200.0075Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€65.26
APPROVED VENDOR M55000.200.0080 Hex Cap Screw Stainless Steel M20-2.50 x 80mm Pk5 | AB8DMJ 25DC85 M55000.200.0080Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€84.80
APPROVED VENDOR M55000.200.0090 Hex Cap Screw Stainless Steel M20-2.50 x 90mm Pk5 | AB8DMK 25DC86 M55000.200.0090Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€59.96
APPROVED VENDOR M55000.200.0100 Hex Cap Screw Stainless Steel M20-2.50 x 100mm Pk5 | AB8DML 25DC87 M55000.200.0100Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€48.12
APPROVED VENDOR M55000.200.0120 Hex Cap Screw Stainless Steel M20-2.50 x 120mm Pk5 | AB8DMM 25DC88 M55000.200.0120Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A45€84.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55010.200.0090 Hex Head Cap Screw, M20x2.5 Thread Size, SS, 90 mm Lg., 30 mm Head Wd., 5 Pk
€48.46 /pack