Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55000.270.0180 Hex Cap Screw Stainless Steel M27-3 x 180mm | AB8TVN 29DJ96

APPROVED VENDOR M55000.270.0180 Hex Head Cap Screw, M27x3 Thread Size, SS, 180 mm Lg., 17 mm Head Ht.

Item: AB8TVN Model: M55000.270.0180Cross Ref: 29DJ96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height17 mm
Head TypeHex
Head Width41 mm
Length180 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length66 mm
Thread SizeM27 x 3
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.9374
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318152061
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePrice
APPROVED VENDOR M55000.270.0100 Hex Cap Screw Stainless Steel M27-3 x 100mm | AB8TVK 29DJ93 M55000.270.0100Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€43.66
APPROVED VENDOR M55000.270.0120 Hex Cap Screw Stainless Steel M27-3 x 120mm | AB8TVL 29DJ94 M55000.270.0120Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€48.41
APPROVED VENDOR M55000.270.0160 Hex Cap Screw Stainless Steel M27-3 x 160mm | AB8TVM 29DJ95 M55000.270.0160Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€60.74
APPROVED VENDOR M55000.270.0200 Hex Cap Screw Stainless Steel M27-3 x 200mm | AB8TVP 29DJ97 M55000.270.0200Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€59.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55000.270.0180 Hex Head Cap Screw, M27x3 Thread Size, SS, 180 mm Lg., 17 mm Head Ht.
€49.06 /unit