Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55000.270.0120 Hex Cap Screw Stainless Steel M27-3 x 120mm | AB8TVL 29DJ94

APPROVED VENDOR M55000.270.0120 Hex Head Cap Screw, M27x3 Thread Size, SS, 120 mm Lg., 17 mm Head Ht.

Item: AB8TVL Model: M55000.270.0120Cross Ref: 29DJ94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height17 mm
Head TypeHex
Head Width41 mm
Length120 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM27 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length120 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length60 mm
Overall Length120 mm
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 0.6894
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318152061
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePrice
APPROVED VENDOR M55000.270.0100 Hex Cap Screw Stainless Steel M27-3 x 100mm | AB8TVK 29DJ93 M55000.270.0100Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€43.66
APPROVED VENDOR M55000.270.0160 Hex Cap Screw Stainless Steel M27-3 x 160mm | AB8TVM 29DJ95 M55000.270.0160Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€60.74
APPROVED VENDOR M55000.270.0180 Hex Cap Screw Stainless Steel M27-3 x 180mm | AB8TVN 29DJ96 M55000.270.0180Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€54.53
APPROVED VENDOR M55000.270.0200 Hex Cap Screw Stainless Steel M27-3 x 200mm | AB8TVP 29DJ97 M55000.270.0200Partially ThreadedRight HandHexM27 x 3Stainless SteelPlainCoarseGrade A4€59.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55000.270.0120 Hex Head Cap Screw, M27x3 Thread Size, SS, 120 mm Lg., 17 mm Head Ht.
€48.41 /unit