Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55000.050.0040 Hex Cap Screw Stainless Steel M5-0.80 x 40mm - Pack Of 50 | AB8DJJ 25DC16

APPROVED VENDOR M55000.050.0040 Hex Head Cap Screw, M5x0.8 Thread Size, SS, 40 mm Lg., 8 mm Head Wd., 50 Pk

Item: AB8DJJ Model: M55000.050.0040Cross Ref: 25DC16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height3.5 mm
Head TypeHex
Head Width8 mm
Length40 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM5 x 0.8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length16 mm
Overall Length40 mm
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.3573
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M55010.050.0030 Hex Cap Screw Stainless Steel M5-0.80 x 30mm - Pack Of 50 | AB7BQX 22TP21 M55010.050.0030Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€12.64
APPROVED VENDOR M55010.050.0035 Hex Cap Screw Stainless Steel M5-0.80 x 35mm - Pack Of 50 | AB7BQY 22TP22 M55010.050.0035Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€12.62
APPROVED VENDOR M55010.050.0040 Hex Cap Screw Stainless Steel M5-0.80 x 40mm - Pack Of 50 | AB7BQZ 22TP23 M55010.050.0040Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€14.37
APPROVED VENDOR M55000.050.0045 Hex Cap Screw Stainless Steel M5-0.80 x 45mm - Pack Of 50 | AB8DJK 25DC17 M55000.050.0045Partially ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€31.31
APPROVED VENDOR M55000.050.0050 Hex Cap Screw Stainless Steel M5-0.80 x 50mm - Pack Of 50 | AB8DJL 25DC18 M55000.050.0050Partially ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€26.53
APPROVED VENDOR M55000.050.0060 Hex Cap Screw Stainless Steel M5-0.80 x 60mm - Pack Of 50 | AB8DJM 25DC19 M55000.050.0060Partially ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€23.78
APPROVED VENDOR M55010.050.0008 Hex Cap Screw Stainless Steel M5-0.80 x 8mm - Pack Of 50 | AB8EGR 25DH11 M55010.050.0008Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A450€7.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55000.050.0040 Hex Head Cap Screw, M5x0.8 Thread Size, SS, 40 mm Lg., 8 mm Head Wd., 50 Pk
€30.21 /pack