Flat Shipping

Flat Shipping at €24.99 + VAT

EATON GH781-4X50 Hydraulic Hose Bulk 1/4 50 Feet | AA2AXW 10C282

EATON GH781-4X50 Hydraulic Hose, 6500 psi, 1/4 Inch Hose I.D., 33/64 Inch Hose O.D., 50 ft Hose Lg

Item: AA2AXW Model: GH781-4X50Cross Ref: 10C282
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€401.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size4
Hose I.d.1/4"
Hose Length50 ft.
Hose Outside Dia.0.53"
Min. Bend Radius2"
Operating Pressure6500 psi
Reinforcement2 Wire Braid
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
TypeBulk

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)53.34
Ship length (cm)58.42
Ship width (cm)15.24
HS code4009220050
Country of OriginUS

Product Variants

ProductModelTemp. RangeDash SizeMin. Bend RadiusReinforcementHose I.d.Hose Outside Dia.Hose LengthCover MaterialPrice
EATON GH781-6X50 Hydraulic Hose Bulk 3/8 50 Feet | AA2AXX 10C283 GH781-6X50-40°F to +212°F62 1/2"2 Wire Braid3/8"0.69"50 ft.Synthetic Rubber€506.48
EATON GH781-8X50 Hydraulic Hose Bulk 1/2 50 Feet | AA2AXY 10C284 GH781-8X50-40°F to +212°F83 1/2"2 Wire Braid1/2"0.81"50 ft.Synthetic Rubber€575.71
EATON GH781-10X50 Hydraulic Hose Bulk 5/8 50 Feet | AA2AXZ 10C285 GH781-10X50-40°F to +212°F104"2 Wire Braid5/8"0.93"50 ft.Synthetic Rubber€672.46
EATON GH781-12X50 Hydraulic Hose Bulk 3/4 50 Feet | AA2AYA 10C286 GH781-12X50-40°F to +212°F124 3/4"2 Wire Braid3/4"1.1"50 ft.Synthetic Rubber€746.80
EATON GH781-16X50 Hydraulic Hose Bulk 1 50 Feet | AA2AYB 10C287 GH781-16X50-40°F to +212°F166"2 Wire Braid1"1.42"50 ft.Synthetic Rubber€969.33
EATON GH781-20X50 Hydraulic Hose Bulk 1-1/4 50 Feet | AA2AYC 10C288 GH781-20X50-40°F to +212°F208 1/4"2 Wire Braid1 1/4"1.65"50 ft.Synthetic Rubber€1,857.74
EATON GH781-20X60FT Hydraulic Hose Wire Reinforced 1-1/4 Inch | AH8QVJ 38YK66 GH781-20X60FT-50° to +260°-208 1/4"(2) Wire Braid---Synthetic Rubber€2,531.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH781-4X50 Hydraulic Hose, 6500 psi, 1/4 Inch Hose I.D., 33/64 Inch Hose O.D., 50 ft Hose Lg
€401.02 /unit