Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51730.060.0001 Locknut Nylon Insert Stainless Steel M6 x 1 - Pack Of 50 | AB8QTF 26WC52

APPROVED VENDOR M51730.060.0001 Hex Locknut, M6x1 Thread Size, Nylon Insert, 10 mm Hex Wd., Std Hex, Gr. A2, 50 Pk

Item: AB8QTF Model: M51730.060.0001Cross Ref: 26WC52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade A2
Hex Width10 mm
MaterialStainless Steel
Nut Height6 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM6 x 1
Thread TypeMetric
TypeStandard Hex
ColorSilver
Hex Height6 mm
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Made In North AmericaNo
Material Quality StandardsASTM A307A
Reach CompliantYes
RemovableYes
Thread DirectionRight Hand
Thread Fit6H
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160030
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR M51730.030.0001 Locknut Nylon Insert Stainless Steel M3 x 0.50 - Pack Of 50 | AB6YWP 22RW64 M51730.030.0001M3 x 0.55.5 mm4 mm-Nylon InsertStandard HexStainless SteelGrade A250€4.35
APPROVED VENDOR M51730.100.0001 Locknut Nylon Insert Stainless Steel M10 x 1.50 - Pack Of 50 | AB6YWQ 22RW65 M51730.100.0001M10 x 1.517 mm10 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A250€12.31
APPROVED VENDOR M51730.120.0001 Locknut Nylon Insert Stainless Steel M12 x 1.75 - Pack Of 25 | AB6YWR 22RW66 M51730.120.0001M12 x 1.7519 mm12 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A225€9.98
APPROVED VENDOR M51730.140.0001 Locknut Nylon Insert Stainless Steel M14 x 2.0 - Pack Of 25 | AB6YWT 22RW67 M51730.140.0001M14 x 222 mm14 mm-Nylon InsertStandard HexStainless SteelGrade A225€16.91
APPROVED VENDOR M51730.160.0001 Locknut Nylon Insert Stainless Steel M16 x 2.0 - Pack Of 10 | AB6YWU 22RW68 M51730.160.0001M16 x 224 mm16 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A210€6.64
APPROVED VENDOR M51730.180.0001 Locknut Nylon Insert Stainless Steel M18 x 2.50 - Pack Of 10 | AB6YWV 22RW69 M51730.180.0001M18 x 2.527 mm18.5 mm-Nylon InsertStandard HexStainless SteelGrade A210€19.66
APPROVED VENDOR M51730.200.0001 Locknut Nylon Insert Stainless Steel M20 x 2.50 - Pack Of 5 | AB6YWW 22RW70 M51730.200.0001M20 x 2.530 mm20 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A25€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51730.060.0001 Hex Locknut, M6x1 Thread Size, Nylon Insert, 10 mm Hex Wd., Std Hex, Gr. A2, 50 Pk
€4.06 /unit