Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51530.140.0001 Flat Washer Stainless St Fits M14 - Pack Of 25 | AB8EXD 25DL29

APPROVED VENDOR M51530.140.0001 Flat Washer, M14 Fits Bolt Size, Std, 15 mm I.D., 44 mm O.D., SS, 25 Pk

Item: AB8EXD Model: M51530.140.0001Cross Ref: 25DL29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt SizesM14
GradeGrade 18-8
Inside Dia.15 mm
MaterialStainless Steel
Outside Dia.44 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness3 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM14
Inside Diameter15 mm
Maximum Thickness3 mm
Minimum Thickness3 mm
Outside Diameter44 mm

Shipping Info:

Ship weight (kg) 0.6944
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U51410.011.0002 Flat Washer 18-8 Stainless Steel #4 - Pack Of 50 | AA8RMK 19NR58 U51410.011.0002#41/8"5/16"1/32"----50€2.95
APPROVED VENDOR U51410.013.0001 Flat Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RML 19NR59 U51410.013.0001#65/32"3/8"2/41"--Not Applicable-50€1.47
APPROVED VENDOR U51410.016.0002 Flat Washer 18-8 Stainless Steel #8 - Pack Of 50 | AA8RMM 19NR60 U51410.016.0002#83/16"7/16"2/41"--Not Applicable-50€1.72
APPROVED VENDOR U51410.019.0002 Flat Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RMN 19NR61 U51410.019.0002#107/32"1/2"2/41"--Not Applicable-50€5.98
APPROVED VENDOR U51410.043.0001 Flat Washer 18-8 Stainless Steel 7/16 Inch - Pack Of 25 | AA8RMP 19NR62 U51410.043.00017/16"15/32"29/32"0.047"--Not Applicable-25€2.54
APPROVED VENDOR U51410.025.0005 Flat Washer 18-8 Stainless Steel 1/4 Inch - Pack Of 50 | AA8RMQ 19NR63 U51410.025.00051/4"0.313"3/4"0.047"--Not Applicable-50€3.99
APPROVED VENDOR U51410.031.0008 Flat Washer 18-8 Stainless Steel 5/16 Inch - Pack Of 50 | AA8RMR 19NR64 U51410.031.00085/16"3/8"7/8"0.063"--Not Applicable-50€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51530.140.0001 Flat Washer, M14 Fits Bolt Size, Std, 15 mm I.D., 44 mm O.D., SS, 25 Pk
€20.03 /pack