EATON 50MCSR6313 | BJ6RLD

EATON 50MCSR6313 Low Voltage Round Switched Capacitor Bank, 50 KVA Power Rating, 600 VAC, 48 A

Item: BJ6RLD Model: 50MCSR6313
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating48A
Depth14"
Frame SizeFrame J
Height36"
Kvar Rating50 k var
MountingWall
NotesOther Ratings Available, Please Consult Factory.
Number Of Step5
OptionsOptional Molded-case Circuit Breaker Rated 65 KAIC at 480V And 600V, NEMA 3R Weatherproofing.
Phase3
TypeAUTOVAR 300
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight270 lbs.
Width36"

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)91.44
Ship length (cm)35.56
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100MCSR231MW | BJ4QWH 100MCSR231MW--
RFQ
EATON 100MCSR6313M | BJ4QWK 100MCSR6313M--
RFQ
EATON 100MCSR231M | BJ4QWL 100MCSR231M--
RFQ
EATON 100MCSR231 | BJ4QWM 100MCSR231AUTOVAR 300-
RFQ
EATON 100MCSR4313 | BJ4QWN 100MCSR4313AUTOVAR 300-
RFQ
EATON 100MCSR231W | BJ4QWP 100MCSR231W--
RFQ
EATON 100MCSR6313MW | BJ4QWQ 100MCSR6313MW--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 50MCSR6313 Low Voltage Round Switched Capacitor Bank, 50 KVA Power Rating, 600 VAC, 48 A