Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51450.120.0001 Split Lock Washer Standard Stainless Steel M12 - Pack Of 25 | AB7EUM 22UK20

APPROVED VENDOR M51450.120.0001 Split Lock Washer, M12 Fits Bolt Size, 21.1 mm O.D., 2.5 mm Thk., 25 Pk

Item: AB7EUM Model: M51450.120.0001Cross Ref: 22UK20
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt SizesM12
GradeGrade A2
Inside Dia.12.2 mm
MaterialStainless Steel
Outside Dia.21.1 mm
System Of MeasurementMetric
Thickness2.5 mm
Thickness Tolerance-0.15 mm to +0.15 mm
TypeSplit Lock
ColorSilver
Dimensional StandardsDIN 127 B
For Screw SizeM12
Inside Diameter12.2 mm
Inside Diameter Tolerance+0.5 mm
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/class18-8
Maximum Temperature302°F
Maximum Thickness2.65 mm
Minimum Temperature-58°F
Minimum Thickness2.35 mm
Outside Diameter21.1 mm
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR M51390.030.0001 Split Lock Washer Hi Collar Stainless Steel M3 - Pack Of 50 | AB7EPY 22UJ37 M51390.030.0001M33.1 mm5.6 mmRockwell C40-C501 mm-Not Applicable-50€2.63
APPROVED VENDOR M51390.040.0001 Split Lock Washer Hi Collar Stainless Steel M4 - Pack Of 50 | AB7EPZ 22UJ38 M51390.040.0001M44.1 mm7 mmRockwell C40-C501.2 mm-Not Applicable-50€2.37
APPROVED VENDOR M51390.050.0001 Split Lock Washer Hi Collar Stainless Steel M5 - Pack Of 50 | AB7EQA 22UJ39 M51390.050.0001M55.1 mm8.8 mmRockwell C40-C501.6 mm-Not Applicable-50€3.22
APPROVED VENDOR M51390.060.0001 Split Lock Washer Hi Collar Stainless Steel M6 - Pack Of 50 | AB7EQB 22UJ40 M51390.060.0001M66.1 mm9.9 mmRockwell C40-C501.6 mm-Not Applicable-50€3.00
APPROVED VENDOR M51390.080.0001 Split Lock Washer Hi Collar Stainless Steel M8 - Pack Of 50 | AB7EQC 22UJ41 M51390.080.0001M88.1 mm12.7 mmRockwell C40-C502 mm-Not Applicable-50€3.77
APPROVED VENDOR M51390.100.0001 Split Lock Washer Hi Collar Stainless Steel M10 - Pack Of 50 | AB7EQD 22UJ42 M51390.100.0001M1010.2 mm16 mmRockwell C40-C502.5 mm-Not Applicable-50€5.28
APPROVED VENDOR M51450.020.0001 Split Lock Washer Standard Stainless Steel M2 - Pack Of 50 | AB7EQG 22UJ45 M51450.020.0001M22.1 mm4.4 mmRockwell C38-C460.5 mm-Not Applicable-50€2.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51450.120.0001 Split Lock Washer, M12 Fits Bolt Size, 21.1 mm O.D., 2.5 mm Thk., 25 Pk
€7.33 /unit