STRONG HOLD 36-243-L-5S Storage Cabinet, 36 Inch x 24 Inch x 72 Inch, Swing Handle & Padlock Hasp | CU4UGC

STRONG HOLD 36-243-L-5S Storage Cabinet, 36 Inch x 24 Inch x 72 Inch, Swing Handle & Padlock Hasp

Item: CU4UGC Model: 36-243-L-5SCross Ref: 56MX59
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,192.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Adjustable ShelvesAdjustable
AssembledAssembled
Base TypeLegs
Cabinet Storage ComponentsShelves
ColorMedium Gray
Door Handle TypeSwing
Door TypeSolid
Duty RatingExtra Heavy Duty
FinishBaked Enamel
Load Capacity Per Shelf1900 lbs.
Lock TypePadlock Hasp
Locking Points3
MaterialSteel
MobilityStationary
Number Of Doors2
Number Of Shelves3
Overall Depth24"
Overall Height72"
Overall Width36"
Panel Thickness14 ga.
Shelf Thickness14 ga.
StyleShelves
Audit Trail StorageNone
Cabinet ColorMedium Gray
Cabinet FinishBaked Enamel
Cabinet MaterialSteel
Cabinet StyleShelves
Method Of ConstructionWelded

Shipping Info:

Ship weight (kg) 153
Ship height (cm)182.88
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesLock TypeColorCabinet Storage ComponentsDuty RatingPrice
STRONG HOLD 36-243-AT-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEC 36-243-AT-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,472.96
STRONG HOLD 36-243-EK-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UED 36-243-EK-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€3,435.56
STRONG HOLD 36-244-AT Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEE 36-244-AT36"24"78"4Electronic LockDark GrayShelvesSuper€5,159.32
STRONG HOLD 36-244-EK Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEF 36-244-EK36"24"78"4Electronic LockDark GrayShelvesSuper€4,170.36
STRONG HOLD 56-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEG 56-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,434.81
STRONG HOLD 46-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEH 46-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,026.12
STRONG HOLD 56-243-EK-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEJ 56-243-EK-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,449.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 36-243-L-5S Storage Cabinet, 36 Inch x 24 Inch x 72 Inch, Swing Handle & Padlock Hasp
€3,192.56 /unit